Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Sole Height (cm) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Type Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sole Height (cm) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Type Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One layer bottom About 15 4E About 500 Polyurethane Polyurethane, PVC 29 black Shoe steel 1Pair 1 AQZ-BK 34735233 70.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 24.5, 24.5 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735163 70.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 25, 25 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735172 66.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 25.5, 25.5 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735181 66.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 26, 26 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735197 66.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 26.5, 26.5 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735206 70.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 27, 27 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735215 70.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 27.5, 27.5 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735687 66.99 SGD
In stock
One layer bottom, Single layered sole About 15, About 15 4E, 4E About 500, About 500 Polyurethane, Polyurethane Polyurethane, PVC, Polyurethane 28, 28 black, Black Shoe, Low shoes steel, Steel 1Pair 1 AQZ-BK 34735224 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 10
3 star 5
2 star 3
1 star 6
Review Rating: 3.67
40 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-12-04 11:38:29
Waterproof property is good and dirt also falls immediately. It is still over after 5 years. It took me a year to adapt my skin a little hard
This review is about item#34735215.
Since it is a metal product manufacturing industry, it is always used as a work shoe.
5
From Japan
On 2017-09-11 08:30:04
In welding work, spatter may enter hot shoes, but since this product is stuck to both sides of the lower part of the string, it is hard to enter and it likes it. Also, it is difficult for chips to enter shoes even in drilling work.
This review is about item#34735181.
Everyday life
1
From Japan
On 2017-02-03 09:57:15
The front surface split about 5 cm. I just got off the stairs at the station, I did not feel like bumping into something. In addition, the metal fittings were rusted just after one summer. Although I was not engaged in harsh work, I am in trouble if it does not have a year and it will be broken. Since it is inexpensive and its design is also good, I would like you to devise a material.
This review is about item#34735197.
Commuting etc.
3
From Japan
On 2016-11-09 12:41:05
I thought that it would get wet in a few months due to difficulties, but the shell was broken and repaired but it is still no use. Although I had quite a few reviews later, I hope that somehow it will break.
This review is about item#34735215.
Machining parts assembly / assembly
2
From Japan
On 2016-10-24 12:50:57
After purchase, the surface cracked less than a year ago. It was used by two workers at our company, but it broke in the same way.
This review is about item#34735224.
When forklift specifications
4
From Japan
On 2016-10-02 16:23:50
I can not help it because it is a safety shoe, but I wonder if it is a bit hard and heavy
This review is about item#34735163.
Worn during work
3
From Japan
On 2016-06-08 22:08:56
Although it is waterproof and lightweight, it is possible to break a part of the instep so that it is also in the review of other people. Even though we have been repeating several times, the same place has expired twice. I request improvement of material. Is it also a matter of material or manufacturing method in the first place?
This review is about item#34735224.
When rigging work
1
From Japan
On 2016-06-07 13:31:50
A crack has broken in the upper part in 2 weeks of purchase and it is regrettable that it is unfortunately not deteriorated
Dangerous work
1
From Japan
On 2016-05-29 17:44:57
The bottom is weak. The rubber on the back of the shoe cracked in half.
This review is about item#34735206.
Cooking staff
4
From Japan
On 2016-05-24 14:37:44
I bought it for my husband, so I did not use it, but when I confirmed to my husband, it was enough to use it. However, although it is the second purchase this time, I think that it was sustained a little longer if there was not it because the crack had broken in the part of the previous time and it became unusable in the last time.
This review is about item#34735215.

Related Products