Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d1(phi mm) Dimension W (mm) Dimension l (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Dimension X Nominal Designation of Screw Dimension d2(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d1(phi mm) Dimension W (mm) Dimension l (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Dimensions L (mm) Dimension X Nominal Designation of Screw Dimension d2(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 24 18 15.6 30.4 32.1 13 55.7 - G1/2 13.4 1PC 1 KHOA13G 34763163 14.13 SGD
In stock
9.4 30 21 17 39 35.6 16 61.6 - R3/4 16.6 1PC 1 KHOA162 34763145 21.41 SGD
In stock
7 30 18 17 30.4 32.1 13 58.1 - R3/4 16.6 1PC 1 KHOA132 34763127 15.79 SGD
In stock
13.4 31.4 22 17 45.9 38.5 20 64.5 - R3/4 16.6 1PC 1 KHOA20 34763154 28.68 SGD
In stock
6.2 24 16 15.6 26.5 30 10 53.6 R1/2 R1/2 13.4 1PC 1 KHOA10 34763102 12.07 SGD
In stock
7 24 18 15.6 30.4 32.1 13 55.7 - R1/2 13.4 1PC 1 KHOA13 34763111 14.13 SGD
In stock
9.4 27 21 15.6 39 35.6 16 59.2 - R1/2 13.4 1PC 1 KHOA16 34763136 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Water supply, hot water supply, water piping construction
5
From Japan
On 2017-07-26 09:37:22
Construction is easy and there is no thing to leak out Everyone can do piping It is an indispensable part It is getting.
This review is about item#34763111.
Used for rehome construction
5
From Japan
On 2016-09-29 18:33:56
When using it sounds become easier to use because of the reasonable price.
This review is about item#34763102.
I am using it for rehome construction.
5
From Japan
On 2015-11-14 13:22:24
Slim and easy to use, I will do this in the future.
This review is about item#34763111.
Renovation site
5
From Japan
On 2015-08-07 15:02:54
There is always there in the renovation site. It's a convenient era.
This review is about item#34763111.
Self-made sink
5
From Japan
On 2015-04-18 21:57:25
I tried connecting the crosslinked polyethylene tube and it is a very good product
This review is about item#34763111.
Used for hot water supply piping
5
From Japan
On 2015-04-14 15:09:49
It is easy with one touch. I think that the manufacturer is solid.
This review is about item#34763111.

Related Products