Buy more than* S$200* and get FREE SHIPPING

Header Male Threaded Elbow

Nominal Designation of Screw
R3/4
Dimension d (phi mm)
7
Dimension l (mm)
18
Dimension D (phi mm)
30.4
Dimensions A (mm)
32.1
Nominal Diameter
13
Dimensions L (mm)
50.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHOL13 34763172 19.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products