Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Nominal Designation of Screw Dimension d (phi mm) Dimension W (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Nominal Designation of Screw Dimension d (phi mm) Dimension W (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56.1 Rc1/2 9.4 27 21 17 12 39 35.6 16 1PC 1 KHMA16 34763337 16.67 SGD
Shipped after 2017-03-31
60.5 RC3/4 13.4 35 22 18 12.5 45.9 38.5 20 1PC 1 KHMA20 34763355 25.71 SGD
In stock
50.5 Rc1/2 3.2 27 16 17 12 26.5 30 10 1PC 1 KHMA10 34763312 11.61 SGD
In stock
52.6 Rc1/2 7 27 18 17 12 30.4 32.1 13 1PC 1 KHMA13 34763321 12.91 SGD
In stock
57.6 RC3/4 9.4 35 21 18 12.5 39 35.6 16 1pc 1 KHMA162 34763346 21.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Connection of water supply polyethylene pipe
5
From Japan
On 2015-07-03 13:31:28
The polyethylene pipe, push and straight cut, a "snap" Because the sound is the connection is completed if, for the connection, reliability and peace of mind resulting et al. Been to, I feel a very easy-to-use in that sense.
This review is about item#34763321.
Plumbing of eco hot water supply
5
From Japan
On 2014-01-29 21:17:17
Connection Kutch and sound to it is safe and reliable You can piping work at high speed
This review is about item#34763312.
Water supply works
2
From Japan
On 2012-03-12 00:55:43
Kaporipaipu is inserted during tight. Feel of the insertion end is also difficult to understand. Those of Ares fit (when working in the floor) and there is a sense of security of the work.
This review is about item#34763321.

Related Products