Buy more than* S$200* and get FREE SHIPPING

Dimensions l2 (mm)
18
Dimension l1 (mm)
18
Dimensions A1(mm)
32.1
Dimension d2(phi mm)
7
Dimension d1(phi mm)
7
Dimensions A1 (mm)
32.1
Dimention D2 (phi mm)
30.4
Dimention D1 (phimm)
30.4
Nominal Diameter
13
Dimensions L (mm)
67.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHS13 34763522 17.96 SGD
In stock
ADD TO CART

Related Products