Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Supply Valve Elbow

5.00 (2)
Nominal Designation of Screw
Rp1/2
Dimensions Z2(mm)
30
Dimensions Z1(mm)
50
Dimension p2 (mm)
12
Dimension p1 (mm)
35
Dimensions N (mm)
15
Dimention D2 (phi mm)
30
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimension l (mm) Dimention D1 (phimm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimension l (mm) Dimention D1 (phimm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 30 64.4 16 26.5 30 52.4 10 1PC 1 KHWL10Z 34763601 19.99 SGD
Shipped after 2018-06-27
7 27.5 69.5 18 30.4 32.1 54.5 13 1PC 1 KHWL13Z 34763617 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2018-04-12 12:08:10
Used as a joint for polyethylene pipe. It's easy to lock and easy to work with.
This review is about item#34763617.
Water supply piping work
5
From Japan
On 2016-10-30 00:19:35
Crosslinked polyethylene pipe can be inserted smoothly, it is convenient because it can judge the completion of installation with a clicking sound. It is also good to secure firmly with a seat screw.
This review is about item#34763617.

Related Products