Buy more than* S$200* and get FREE SHIPPING

Water Supply Valve Elbow

3.00 (1)
Dimensions L4 (mm)
27.5
Dimension d (phi mm)
7
Dimension L3 (mm)
44
Dimension L2 (mm)
54.5
Dimension l (mm)
18
Dimension D (phi mm)
30.4
Dimensions A (mm)
32.1
Dimension L1 (mm)
76.5
Nominal Diameter
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHWL13D 34763626 22.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Faucet mounting
3
From Japan
On 2014-01-17 14:05:27
The neck of the faucet attachment part is made a little longer.
This review is about item#34763626.

Related Products