Buy more than* S$200* and get FREE SHIPPING

Sander Polisher

4.60 (10)
Cord Length (m)
5
Power Consumption (W)
910
Power (V)
Single-phase 100
Current (A)
9.5
Weight (kg)
1.8
Accessories
Auxiliary handle, single-ended wrench (17mm), a screw spindle (M16 5/16-24UNF)
...see all
Product Options
ADD TO CART
AS ONE Part Number Body Dimensions (Length x Width x Height) (mm) Revolution (min-1[r.p.m]) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Body Dimensions (Length x Width x Height) (mm) Revolution (min-1[r.p.m]) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 186x87x236 600 to 1400 379-9221 Low-speed type 1PC 1 PE-1400 34723595 289.90 SGD
In stock
1-7433-01 186x82x234 600 to 2000 279-2354 - 1PC 1 PE-2010 34723604 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Passenger car and waxing such as track
5
From Japan
On 2016-06-12 18:35:28
Lightweight & long code & handles All ... satisfaction Since the first-class brand of, peace of mind ♪ It was a commodity price ... cheap
This review is about item#34723604.
Yacht, boat, polishing
5
From Japan
On 2015-02-23 21:08:59
I'm glad I bought it. I think that the steering wheel position at the time of low speed driving is good or it gets tired easily even at long working time.
This review is about item#34723604.
Polishing for car body coat
5
From Japan
On 2014-11-21 13:35:39
The speed can be selected according to the polishing location and the condition of the scratch. It is easy to handle because there is weight according to torque.
This review is about item#34723595.
Car polishing, floor polish
4
From Japan
On 2014-08-14 09:43:36
I tried using it immediately. The main body of the equipment is relatively light. However, when I rubbed the floor with a slightly weak feeling (torque), there was a time when the rotation fell. If used occasionally, I think that it is enough.
This review is about item#34723604.
Car coating
4
From Japan
On 2014-07-12 06:53:45
I have used it only once because I arrived at the item yet, but I am satisfied so so.
This review is about item#34723604.
Car polish
5
From Japan
On 2014-03-12 18:24:57
There was a cheaper place than here, but I could buy cheaply for shipping costs etc. comprehensively. I was worried because it was a single, but it is easier to use than I thought and the finish is beautiful. It seems like you are stupid to ask the merchant.
This review is about item#34723604.
I bought it for the first car repair.
3
From Japan
On 2013-12-24 18:47:32
I am still using it, I can not use it well, but as I get used to it I think I will challenge car waxing.
This review is about item#34723604.
Truck waxing
5
From Japan
On 2013-03-21 14:28:08
I tried using it, but double action was better
This review is about item#34723604.
Automotive coating, glass scooping
5
From Japan
On 2011-05-16 10:51:11
I am using polishers of each work company, but there is no strange rotation control and it is natural and easy to use. There is almost no decline in power and it is necessary and sufficient. Also, it is a big point that the weight is light. For use in a difficult working position such as a roof or a long time work, slight weight difference reduces fatigue.
This review is about item#34723604.
Used for polishing the vehicle painted surface
5
From Japan
On 2011-01-23 22:12:57
It was easy to use even an amateur because it can vary the speed according to the place with the speed control function according to the catalog as the catalog as it is polished. As the speed does not drop even if loading is applied, it can be used with confidence. However, the grip part of the main body grip part and the auxiliary handle I want you to do slip stop a bit more
This review is about item#34723604.

Related Products