Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A1 (mm) Dimensions D3 (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions d3 (phi mm) Dimension L1 (mm) Dimensions A3 (mm) Nominal Diameter Dimensions A1(mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1 (mm) Dimensions D3 (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions d3 (phi mm) Dimension L1 (mm) Dimensions A3 (mm) Nominal Diameter Dimensions A1(mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.2 30.3 44.4 44.4 30.3 30.3 7.2 44.4 32.2 13 32.2 7.2 7.2 1PC 1 KPT13 34763723 20.98 SGD
In stock
35.6 39 49 49 39 39 9.5 49 35.6 16 35.6 9.5 9.5 1pc 1 KPT16 34763732 28.32 SGD
In stock
32.2 39 47.8 47.8 39 30.3 9.5 45.6 35.6 16x13 35.6 9.5 7.2 1pc 1 KPT161 34763741 26.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plumbing of hot spring water
5
From Japan
On 2016-05-25 11:42:03
Installation is very easy, as you push the pipe, you will hear a "click" sound so you can easily and confidently confirm it. I think that it is a preeminent product. It is recommended.
This review is about item#34763723.
Equipment work
5
From Japan
On 2015-12-21 21:49:26
I am glad that it arrives cheaply and quickly. It is perfect for branching of water supply / hot water supply piping.
This review is about item#34763723.
Branch of hose
5
From Japan
On 2014-11-26 22:08:14
Easy to connect and click sound, so it feels good to connect with heart
This review is about item#34763723.
Water branch
5
From Japan
On 2014-01-17 14:03:13
There is no mistake in connection and work efficiency is improved.
This review is about item#34763723.

Related Products