Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Absorption Capacity (g) Elastic Range (mm) Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Absorption Capacity (g) Elastic Range (mm) Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 145-650 - 1pc 1 EMB-01N 51030647 11.99 SGD
Shipped after 2018-02-28
(Maximum) 500 145 - 650 7 phi SUCTION HEAD 1PC 1 EMB-01N 34724261 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
To take down bolts to the outside of the engine
4
From Japan
On 2017-03-07 18:54:20
Although I have not used it yet, it was sold that it looked like 100 things alike. Believe that the quality is different and use it.
This review is about item#51030647.
To pick up things dropped into the machine
1
From Japan
On 2015-04-27 13:17:27
Although it was a disappointing result, everything I bought was out of magnet Magnet has come off I bought it twice, but it was used twice Even though it is attached to oil in use I think that is the cause of the magnet attachment is only adhesion Although it is not quite · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
Adsorption of capacitor products
5
From Japan
On 2014-03-03 16:38:15
Magnetic force and antenna strength are inserted into a pocket that is exactly good, and the sense of stability of taking out is also good. Even if we look for commercial products, we purchased this product because there is nothing inside.
This review is about item#34724261.
Parts dropped in the machine and Omiyage to the operator who will screw the screw
3
From Japan
On 2014-01-17 14:25:12
Because it is not available in Indonesia, it is exactly good for souvenirs
This review is about item#34724261.
For work (bicycle store)
5
From Japan
On 2013-02-13 15:04:29
It is a product I was looking for, but it was quite cheap so I did not expect it for magnetic force. It pulled up a bit of 10 cm electric bit that it dropped into the pipe. However, I was in trouble because I could not get the sand iron on the magnet part.
This review is about item#34724261.
Clutch push rod · Collected fallen screw
4
From Japan
On 2012-09-20 16:21:46
Since the price is cheap, it can be used ordinary purchase
This review is about item#34724261.
When falling into a place such as screws that can not reach
5
From Japan
On 2012-08-07 16:09:36
The price was also cheap and the goods were also quite nice and it gets pulled lightly and well
This review is about item#34724261.
Search threads, pick up objects that have fallen into the gap.
5
From Japan
On 2012-07-25 16:15:19
Anyway, I'm satisfied with praising "5 papa awesome !!!!" when my 5-year-old son uses this to pick up the key I kept far away (^^ ♪ as before, again Even though you are careful, it is useful for dropping small items and searching.
This review is about item#34724261.
When bolts / nuts of about 8 to 12 mm are dropped to a narrow place
3
From Japan
On 2012-06-15 21:12:29
I am able to use it, but making is delicate and delicious, I am afraid that it will bend when I get stretched things.
This review is about item#34724261.
Workers drop very small parts on the floor at work, so when a person in charge of cleaning removes a part that they have forgotten, it can easily be taken even in a narrow place.
5
From Japan
On 2012-05-08 13:27:31
Magnetic force is also strong and small and it is useful because it is convenient for carrying.
This review is about item#34724261.

Related Products