Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chemifit Connector

5.00 (1)
Negative Pressure Performance (kPa)
-99.975
Compatible Tube
PL,PN,TA,TP
Material (Screwed Part)
Special polypropylene resin
Maximum Working Pressure (MPa)
0.7(at20deg C)
Material (Seal)
EPDM
Material (Body)
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Width Across Flat (H x phi) (mm) Screw Dimensions T Dimensions d1 (mm) Dimensions D (mm) Dimensions A (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Width Across Flat (H x phi) (mm) Screw Dimensions T Dimensions d1 (mm) Dimensions D (mm) Dimensions A (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.6 (Water) (air) -20 to 80, 0-80 15 6 Air(cleanair),water(purewater) 2 14.0x15.4 R1/8 4 12.5 9 10.5 1PC 1 EC6-R1/8-C1 34724645 5.99 SGD
In stock
33.2 (Water) (air) -20 to 80, 0-80 19 10 Air(cleanair),water(purewater) 7 19.0x21.0 R3/8 8 17.5 14 40 1PC 1 EC10-R3/8-C1 34724697 7.99 SGD
In stock
32.4 (Water) (air) -20 to 80, 0-80 19 10 Air(cleanair),water(purewater) 7 19.0x21.0 R1/4 8 17.5 12 40 1PC 1 EC10-R1/4-C1 34724681 7.99 SGD
In stock
35.4 (Water) (air) -20 to 80, 0-80 20 12 Air(cleanair),water(purewater) 11 22.0x24.5 R1/2 10 21 16 50 1PC 1 EC12-R1/2-C1 34724724 8.99 SGD
In stock
35.4 (Air)-20 to 80,(Water)0 to 80 19 - - - 22.0x24.5 R1/2 8 17.5 16 - 1PC 1 EC10-R1/2-C1 34724706 7.99 SGD
In stock
24.9 (Air)-20 to 80,(Water)0 to 80 - 4 - 2 14.0x15.4 R1/4 2.5 9.7 12 4 1PC 1 EC4-R1/4-C1 34724636 7.99 SGD
In stock
26.6 (Air)-20 to 80,(Water)0 to 80 - 6 - 3 14.0x15.4 R1/4 4 12.5 12 10.5 1PC 1 EC6-R1/4-C1 34724654 5.99 SGD
In stock
27.6 (Air)-20 to 80,(Water)0 to 80 - 8 - 4 17.0x18.5 R1/4 6 14.5 12 25 1PC 1 EC8-R1/4-C1 34724672 6.99 SGD
In stock
28.6 (Air)-20 to 80,(Water)0 to 80 - 8 - 4 17.0x18.5 R1/8 6 14.5 9 20 1PC 1 EC8-R1/8-C1 34724663 6.99 SGD
In stock
21.9 (Air)-20 to 80,(Water)0 to 80 - 4 - 2 12.0x13.0 R1/8 2.5 9.7 9 4 1PC 1 EC4-R1/8-C1 34724627 5.99 SGD
In stock
33.4 (Air)-20 to 80,(Water)0 to 80 20 - - 9 22.0x24.5 R3/8 10 21 14 50 1PC 1 EC12-R3/8-C1 34724715 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joint for drinking water
5
From Japan
On 2013-04-28 15:15:45
Satisfied
This review is about item#34724697.

Related Products