Buy more than* S$200* and get FREE SHIPPING

Kemi Fit Elbow C1

Negative Pressure Performance (kPa)
-99.975
Material (Screwed Part)
Special polypropylene resin
Maximum Working Pressure (MPa)
0.7(at20deg C)
Material (Seal)
EPDM
Material (Body)
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Tube Insertion Length F(mm) Dimensions D (mm) Fluid Dimensions A (mm) Dimension L1 (mm) Width Across Flat (H x phi) (mm) Effective Sectional Area (mm2) Screw Dimensions T Operating Temperature Range (deg C) Compatible Tube Conformity Tube Outside Diameter (phi mm) Minimum Inside Diameter (phi mm) Weight (g) Dimensions d1 (mm) Dimensions L4 (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Tube Insertion Length F(mm) Dimensions D (mm) Fluid Dimensions A (mm) Dimension L1 (mm) Width Across Flat (H x phi) (mm) Effective Sectional Area (mm2) Screw Dimensions T Operating Temperature Range (deg C) Compatible Tube Conformity Tube Outside Diameter (phi mm) Minimum Inside Diameter (phi mm) Weight (g) Dimensions d1 (mm) Dimensions L4 (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.2 15 13 Air(cleanair),water(purewater) 12 18.9 14.0X15.4 12 R1/4 (Water) (air) -20 to 80, 0-80 PL,PN,TA,TP 6 4.5 4 7 36.5 26.6 1PC 1 EL6-R1/4-C1 34724767 8.99 SGD
In stock
23.7 - 10 - 9 17.7 10.0X11.0 4 R1/8 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP 4 3 2 5 28.6 23.2 1PC 1 EL4-R1/8-C1 34724733 11.99 SGD
In stock
27.7 - 10 - 12 17.7 14.0X15.4 4 R1/4 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP 4 3 3 7 32.6 25.4 1PC 1 EL4-R1/4-C1 34724742 8.99 SGD
Shipped after 2018-06-27
38.7 20 20.5 - 14 26.7 19.0X21.0 43 R3/8 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP - - 13 10 48.8 37.2 1PC 1 EL12-R3/8-C1 34724812 13.99 SGD
In stock
41.7 20 20.5 - 16 26.7 22.0X24 43 R1/2 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP - 9.5 15 12 51.8 38.7 1PC 1 EL12-R1/2-C1 34724821 10.99 SGD
Shipped after 2018-06-27
37.2 19 18 - 12 25 17.0X18.5 34.5 R1/4 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP - 8 9 8 46 34.3 1PC 1 EL10-R1/4-C1 34724794 9.99 SGD
Shipped after 2018-06-29
26.2 - 13 - 9 18.9 12.0X13.0 - R1/8 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP 6 4.5 4 4.5 32.5 25.4 1PC 1 EL6-R1/8-C1 34724751 8.99 SGD
In stock
37.2 19 18 - 14 25 17.0X18.5 37 R3/8 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP - 8 11 9 46 34.3 1PC 1 EL10-R3/8-C1 34724803 9.99 SGD
In stock
29.2 - 15 - 9 21.1 14.0X15.4 18.5 R1/8 (Air)-20 to 80,(Water)0 to 80 PL,PN,TA,TP 8 6 5 6 36.5 28.8 1PC 1 EL8-R1/8-C1 34724776 11.99 SGD
In stock
31.2 16 15 Air (clean air), water (pure water) 12 21.1 14.0X15.4 23 R1/4 (Air)-20 - 80, 0 (water)-80 PL, PN, TA, TP 8 6.5 6 6.5 36.5 28.8 1PC 1 EL8-R1/4-C1 34724785 8.99 SGD
In stock
ADD TO CART

Related Products