Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kemi Fit C1 Union Elbow

Negative Pressure Performance (kPa)
-99.975
Material (Screwed Part)
Special polypropylene resin
Material (Seal)
EPDM
Material (Body)
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Fluid Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Dimensions L8 (mm) Weight (g) Dimension p1 (mm) Compatible Tube Minimum Inside Diameter (phi mm) Dimension W (mm) Dimensions D (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Tube Insertion Length F(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Fluid Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Dimensions L8 (mm) Weight (g) Dimension p1 (mm) Compatible Tube Minimum Inside Diameter (phi mm) Dimension W (mm) Dimensions D (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Tube Insertion Length F(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.5 - (Air)-20 to 80,(Water)0 to 80 - 33.8 12 10.8 PL,PN,TA,TP 9 17.5 18 0.7(at20deg C) 25 19 1PC 1 EUL10-C1 34725223 17.99 SGD
Shipped after 2018-06-22
45.5 - (Air)-20 to 80,(Water)0 to 80 - 36.8 16 12.1 PL,PN,TA,TP - 20 20.5 0.7(at20deg C) 26.7 20 1PC 1 EUL12-C1 34725232 20.99 SGD
Shipped after 2018-06-22
9.5 - (Air)-20 to 80,(Water)0 to 80 6 25.2 4 8.3 PL,PN,TA,TP 5 12.5 13 0.7(at20deg C) 18.9 - 1PC 1 EUL6-C1 34725205 13.99 SGD
In stock
3.5 - (Air)-20 to 80,(Water)0 to 80 4 22.6 3 6.9 PL,PN,TA,TP 3 9.7 10 0.7(at20deg C) 17.7 - 1PC 1 EUL4-C1 34725196 13.99 SGD
Shipped after 2018-06-22
19.5 Air (clean air), water (pure water) (Water) (air) -20 to 80, 0-80 8 28.5 6 9.3 PL, PN, TA, TP 7 14.5 15 0.7 (at20 deg C) 21.1 16 1PC 1 EUL8-C1 34725214 12.99 SGD
In stock
ADD TO CART

Related Products