Buy more than* S$200* and get FREE SHIPPING

Union T Fitting

Negative Pressure Performance (kPa)
-99.975
Compatible Tube
PL,PN,TA,TP
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Tube Insertion Length F(mm) Maximum Working Pressure (MPa) Dimensions L8 (mm) Dimension L1 (mm) Dimensions L5 (mm) Effective Sectional Area (mm2) Dimensions L6 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions d2 (mm) Material (O-Rings) Weight (g) Fluid Dimension p2 (mm) Material (Screwed Part) Dimension p1 (mm) Dimensions D (mm) Minimum Inside Diameter (phi mm) Material (Seal) Dimension d2(phi mm) Operating Temperature Range (deg C) Dimension W (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Tube Insertion Length F(mm) Maximum Working Pressure (MPa) Dimensions L8 (mm) Dimension L1 (mm) Dimensions L5 (mm) Effective Sectional Area (mm2) Dimensions L6 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions d2 (mm) Material (O-Rings) Weight (g) Fluid Dimension p2 (mm) Material (Screwed Part) Dimension p1 (mm) Dimensions D (mm) Minimum Inside Diameter (phi mm) Material (Seal) Dimension d2(phi mm) Operating Temperature Range (deg C) Dimension W (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 19 0.7 33.8 25 50 32.5 25 10 - EPDM 17 - 22 - 10.8 - 9 - 4.2 - 17.5 - 1pc 1 EUT10-C1 34725275 24.99 SGD
Shipped after 2018-05-29
20.5 20 0.7 36.8 26.7 53.4 45.5 26.7 12 - EPDM 23 - 24 - 12.1 - 11 - 4.2 - 20 - 1pc 1 EUT12-C1 34725284 29.99 SGD
Shipped after 2018-05-29
- 15 0.7 (at20 degC ) 25.2 18.9 37.9 9.5 18.9 6 4.2 - 7 Air (clean air), water (pure water) 17 Special polypropylene resin 8.3 13 5 EPDM - (Air) over 20 over 80, (water) 0 -80 12.5 Special polypropylene resin 1PC 1 EUT6-C1 34725257 18.99 SGD
In stock
15 16 0.7 28.5 21.1 42.2 19.5 21.1 8 - EPDM 9 - 19 - 9.3 - 7 - 4.2 - 14.5 - 1pc 1 EUT8-C1 34725266 18.99 SGD
In stock
10 13 0.7 22.6 17.7 35.3 3.5 17.7 4 - EPDM 4 - 14 - 6.9 - 3 - 4.2 - 9.7 - 1pc 1 EUT4-C1 34725241 22.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products