Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kemi Fit C1 Y Union

Negative Pressure Performance (kPa)
-99.975
Material (Screwed Part)
Special polypropylene resin
Material (Seal)
EPDM
Material (Body)
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Tube Insertion Length F(mm) Maximum Working Pressure (MPa) Fluid Effective Sectional Area (mm2) Dimensions L (mm) Dimension L11(mm) Operating Temperature Range (deg C) Dimension p4 (mm) Conformity Tube Outside Diameter (phi mm) Dimension p3 (mm) Weight (g) Compatible Tube Minimum Inside Diameter (phi mm) Dimensions d2 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Tube Insertion Length F(mm) Maximum Working Pressure (MPa) Fluid Effective Sectional Area (mm2) Dimensions L (mm) Dimension L11(mm) Operating Temperature Range (deg C) Dimension p4 (mm) Conformity Tube Outside Diameter (phi mm) Dimension p3 (mm) Weight (g) Compatible Tube Minimum Inside Diameter (phi mm) Dimensions d2 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - 0.7(at20deg C) - 3 34.7 20.7 (Air)-20 to 80,(Water)0 to 80 11 4 13.9 4 PL,PN,TA,TP 3 3.2 9.7 1PC 1 EYB4-C1 34725293 20.99 SGD
Shipped after 2018-06-22
18 19 0.7(at20deg C) - 27 49 35 (Air)-20 to 80,(Water)0 to 80 17.5 - 18.7 17 PL,PN,TA,TP 9 4.2 17.5 1PC 1 EYB10-C1 34725327 23.99 SGD
Shipped after 2018-06-22
15 16 0.7 (at20 deg C) Air (clean air), water (pure water) 18 43.7 28.7 (Water) (air) -20 to 80, 0-80 14.2 8 16.8 9 PL, PN, TA, TP 7 4.2 14.5 1PC 1 EYB8-C1 34725311 19.99 SGD
Shipped after 2018-06-22
20.5 20 0.7(at20deg C) - 38.5 54.8 40 (Air)-20 to 80,(Water)0 to 80 20 - 20.7 24 PL,PN,TA,TP - 4.2 20 1PC 1 EYB12-C1 34725336 28.99 SGD
Shipped after 2018-06-22
13 - 0.7(at20deg C) - 8 38.4 24.7 (Air)-20 to 80,(Water)0 to 80 12.2 6 15.2 6 PL,PN,TA,TP 5 4.2 12.5 1PC 1 EYB6-C1 34725302 19.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products