Buy more than* S$200* and get FREE SHIPPING

Kemi Cp Fit Connector

5.00 (2)
Negative Pressure Performance (kPa)
-99.975
Material
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Double-sided Width (H2)(mm) Dimensions L (mm) Double-sided Width (H1)(mm) Operating Temperature Range (deg C) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Screw Dimensions T Weight (g) Compatible Tube Minimum Inside Diameter (phi mm) Dimensions d1 (mm) Fluid Dimensions A (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Double-sided Width (H2)(mm) Dimensions L (mm) Double-sided Width (H1)(mm) Operating Temperature Range (deg C) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Screw Dimensions T Weight (g) Compatible Tube Minimum Inside Diameter (phi mm) Dimensions d1 (mm) Fluid Dimensions A (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 21.5 59.9 24 (Water) (air) -20 to 80, 0-80 29 12 R1/2 13 PL,PN,TA,TP 9.9 9.9 Air(cleanair),water(purewater) 15.5 0.4(at20deg C) 1PC 1 CP-C12-R1/2 34725546 5.99 SGD
Shipped after 2018-05-31
37 19 48.6 18.5 (Water) (air) -20 to 80, 0-80 29 10 R3/8 7 PL,PN,TA,TP 8 8 Air(cleanair),water(purewater) 13.5 0.4(at20deg C) 1PC 1 CP-C10-R3/8 34725521 4.99 SGD
In stock
37 19 46.8 18.5 (Air)-20 to 80,(Water)0 to 80 29 - R1/4 6 PL,PN,TA,TP 8 8 - 12 0.4(at20deg C) 1PC 1 CP-C10-R1/4 34725512 4.99 SGD
In stock
54 21.5 57.7 24 (Air)-20 to 80,(Water)0 to 80 29 - R3/8 11 PL,PN,TA,TP 9.9 9.9 - 13.5 0.4(at20deg C) 1PC 1 CP-C12-R3/8 34725537 5.99 SGD
In stock
3.5 12 29.8 12 "(Air)-20 - 80, 0 (water)-80" 17 4 R1/8 2 PL, PN, TA, TP 2.8 4.3 "Air (clean air), water (pure water)" 8 0.4 (at20 deg C) 1PC 1 CP-C4-R1/8 34725467 1.99 SGD
In stock
11 14 37.1 14 (Air)-20 - 80, 0 (water)-80 19 6 R1/8 3 PL, PN, TA, TP 5 5 Air (clean air), water (pure water) 12 0.4 (at20 deg C) 1PC 1 CP-C6-R1/8 34725476 2.99 SGD
In stock
11 14 37.1 14 "(Air)-20 - 80, 0 (water)-80" 19 6 R1/4 3 PL, PN, TA, TP 5 5 "Air (clean air), water (pure water)" 12 0.4 (at20 deg C) 1PC 1 CP-C6-R1/4 34725485 2.99 SGD
In stock
24.5 16.5 42.5 16.5 (Air)-20 - 80, 0 (water)-80 22 8 R1/8 5 PL, PN, TA, TP 6 6 Air (clean air), water (pure water) 9 0.4 (at20 deg C) 1PC 1 CP-C8-R1/8 34725494 2.99 SGD
In stock
24.5 16.5 45 16.5 "(Air)-20 - 80, 0 (water)-80" 22 8 R1/4 5 PL, PN, TA, TP 6 6 "Air (clean air), water (pure water)" 12 0.4 (at20 deg C) 1PC 1 CP-C8-R1/4 34725503 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fitting the electrode of the floatless switch with a little manual handling
5
From Japan
On 2016-06-10 16:42:46
I tried and found the ideal ones for the first time.
This review is about item#34725476.
Piping for salt water (experimental equipment)
5
From Japan
On 2015-10-27 15:24:02
Although it can be used without problems, it is easy to lose the sleeve inside. The sleeve is transparent and very small, so it is hard to find it when you drop it. It is easy to find if the sleeve is colored.
This review is about item#34725485.

Related Products