Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kemifit CP Series90 Degree Elbow

Negative Pressure Performance (kPa)
-99.975
Material
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Compatible Tube Operating Temperature Range (deg C) Minimum Inside Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions d1 (mm) Weight (g) Dimensions L4 (mm) Fluid Dimension L3 (mm) Dimension L2 (mm) Double-sided Width (H2)(mm) Dimensions A (mm) Double-sided Width (H1)(mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Screw Dimensions T Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Operating Temperature Range (deg C) Minimum Inside Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions d1 (mm) Weight (g) Dimensions L4 (mm) Fluid Dimension L3 (mm) Dimension L2 (mm) Double-sided Width (H2)(mm) Dimensions A (mm) Double-sided Width (H1)(mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Screw Dimensions T Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PL,PN,TA,TP (Air)-20 to 80,(Water)0 to 80 8 - 8 10 37.9 - 51.3 27 19 13.5 16.5 0.4(at20deg C) 29 41.8 R3/8 30 1PC 1 CP-L10-R3/8 34725616 12.99 SGD
Shipped after 2018-06-27
PL,PN,TA,TP (Air)-20 to 80,(Water)0 to 80 6 8 6 6 36.5 - 43.9 27 16.5 12.5 - 0.4(at20deg C) 22 37 R1/4 19.5 1PC 1 CP-L8-R1/4 34725591 3.99 SGD
In stock
PL,PN,TA,TP (Air)-20 to 80,(Water)0 to 80 8 - 8 9 37.9 - 51.3 27 19 12 16.5 0.4(at20deg C) 29 41.8 R1/4 30 1PC 1 CP-L10-R1/4 34725607 5.99 SGD
In stock
PL,PN,TA,TP (Air)-20 to 80,(Water)0 to 80 9.9 - 9.9 12 39.4 - 56.3 27 21.5 13.7 18.5 0.4(at20deg C) 29 45.7 R3/8 46 1PC 1 CP-L12-R3/8 34725625 6.99 SGD
Shipped after 2018-06-25
PL,PN,TA,TP (Air)-20 to 80,(Water)0 to 80 6 8 6 6 33.5 - 43.9 24 16.5 9 - 0.4(at20deg C) 22 37 R1/8 19.5 1PC 1 CP-L8-R1/8 34725582 3.99 SGD
In stock
PL,PN,TA,TP (Water) (air) -20 to 80, 0-80 9.9 12 9.9 14 39.4 Air(cleanair),water(purewater) 56.3 27 21.5 16 18.5 0.4(at20deg C) 29 45.7 R1/2 46 1PC 1 CP-L12-R1/2 34725634 6.99 SGD
In stock
PL, PN, TA, TP (Air)-20 - 80, 0 (water)-80 2.8 4 4 3 27.9 Air (clean air), water (pure water) 32.6 21 12 8 10 0.4 (at20 deg C) 17 26.8 R1/8 3 1PC 1 CP-L4-R1/8 34725555 3.99 SGD
In stock
PL, PN, TA, TP (Air)-20 - 80, 0 (water)-80 5 6 5 4 31.1 Air (clean air), water (pure water) 36 23 14 12 12 0.4 (at20 deg C) 19 29.1 R1/8 10 1PC 1 CP-L6-R1/8 34725564 3.99 SGD
In stock
PL, PN, TA, TP "(Air)-20 - 80, 0 (water)-80" 5 6 5 4 31.1 "Air (clean air), water (pure water)" 36 23 14 12 12 0.4 (at20 deg C) 19 29.1 R1/4 10 1PC 1 CP-L6-R1/4 34725573 3.99 SGD
In stock
ADD TO CART

Related Products