Buy more than* S$200* and get FREE SHIPPING

T Fitting

Caution
* When the terms of use for the coupling and tubing are different, use within the range that both of them satisfy the requirement. In case of using the flexible tube, mount the insert (sold separately). As it is resin thread, the stress relaxation phenomenon is easy to occur in compared with metal thread. Especially it is remarkable change in high temperature. Retighten it regularly. Regarding the tubing other than the conformity tubing, as they are not "clean tube", verify working condition sufficiently.
Double-sided Width (H2)(mm)
16.5
Double-sided Width (H1)(mm)
9.5
Tube Insertion Length F(mm)
22
Negative Pressure Performance (kPa)
-99.975
Dimensions L5 (mm)
69.9
Screw Dimensions T
R1/4
Compatible Tube
PL,PN,TA,TP
Minimum Inside Diameter (phi mm)
5.8
Dimensions d1 (mm)
5.8
Dimensions L4 (mm)
33.5
Fluid
Air (clean air), water (pure water)
Dimension L2 (mm)
24
Dimensions A (mm)
13
Maximum Working Pressure (MPa)
0.4 (at20 degC )
Dimension L1 (mm)
35
Effective Sectional Area (mm2)
19.5
Operating Temperature Range (deg C)
(Air) over 20 over 80, (water) 0 -80
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
6
Material
Special polypropylene resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-T8-R1/4 34725686 6.55 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products