Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Tube Insertion Length F(mm) Weight (g) Fluid Material Negative Pressure Performance (kPa) Compatible Tube Minimum Inside Diameter (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Double-sided Width (H2)(mm) Operating Temperature Range (deg C) Double-sided Width (H1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Tube Insertion Length F(mm) Weight (g) Fluid Material Negative Pressure Performance (kPa) Compatible Tube Minimum Inside Diameter (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Double-sided Width (H2)(mm) Operating Temperature Range (deg C) Double-sided Width (H1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 CP-UC6 34725835 2.99 SGD
In stock
- 29 9 - Special polypropylene resin -99.975 PL,PN,TA,TP 8 0.4(at20deg C) 35.5 63.2 19 (Air)-20 to 80,(Water)0 to 80 18.5 1PC 1 CP-UC10 34725853 7.99 SGD
Shipped after 2018-04-24
4 - 3 - Special polypropylene resin -99.975 PL,PN,TA,TP 2.8 0.4(at20deg C) 3 38.7 - (Air)-20 to 80,(Water)0 to 80 - 1PC 1 CP-UC4 34725826 2.99 SGD
In stock
- 29 15 - Special polypropylene resin -99.975 PL,PN,TA,TP - 0.4(at20deg C) 51 77.4 21.5 (Air)-20 to 80,(Water)0 to 80 24 1PC 1 CP-UC12 34725862 12.99 SGD
Shipped after 2018-04-24
8 22 5 Air(cleanair),water(purewater) Special polypropylene resin -99.975 PL,PN,TA,TP 6 0.4(at20deg C) 22 57.4 16.5 (Water) (air) -20 to 80, 0-80 16.5 1PC 1 CP-UC8 34725844 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fitting of chemical liquid tube
4
From Japan
On 2013-11-24 13:10:20
I would like to purchase if there is a partition wall specification
This review is about item#34725835.

Related Products