Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union T Fitting

Negative Pressure Performance (kPa)
-99.975
Compatible Tube
PL,PN,TA,TP
Maximum Working Pressure (MPa)
0.4(at20deg C)
Material
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Dimensions L8 (mm) Dimensions L5 (mm) Minimum Inside Diameter (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Double-sided Width (H2)(mm) Conformity Tube Outside Diameter (phi mm) Double-sided Width (H1)(mm) Weight (g) Tube Insertion Length F(mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L8 (mm) Dimensions L5 (mm) Minimum Inside Diameter (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Double-sided Width (H2)(mm) Conformity Tube Outside Diameter (phi mm) Double-sided Width (H1)(mm) Weight (g) Tube Insertion Length F(mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62.5 100.2 - 50.1 44 (Air)-20 to 80,(Water)0 to 80 21.5 - 13.5 20 29 - 1PC 1 CP-UT12 34725957 15.99 SGD
Shipped after 2018-06-22
55.3 88.7 8 44.3 30.5 (Air)-20 to 80,(Water)0 to 80 19 - - 15 29 - 1PC 1 CP-UT10 34725941 9.99 SGD
In stock
46 71.9 6 36.5(36) 18.5 (Air)-20 to 80,(Water)0 to 80 16.5 8 9.5 11 22 - 1PC 1 CP-UT8 34725932 6.99 SGD
In stock
33.7 53.7 2.8 26.8 2.5 (Air)-20 to 80,(Water)0 to 80 - 4 - 5 - - 1PC 1 CP-UT4 34725914 6.99 SGD
Shipped after 2018-06-25
37.1 58.2 5 29.1 9 (Water) (air) -20 to 80, 0-80 14 6 12 8 19 Air(cleanair),water(purewater) 1PC 1 CP-UT6 34725923 6.99 SGD
In stock
ADD TO CART

Related Products