Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Kemi Fit Cp Insert

Negative Pressure Performance (kPa)
-99.975
Material
Special polypropylene resin
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Weight (g) Compatible Tube Inner Diameter (phi mm) Compatible Tube Fluid Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Weight (g) Compatible Tube Inner Diameter (phi mm) Compatible Tube Fluid Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 7 9 PL, PN, TA, TP Air (clean air), water (pure water) 0.4 (at20 deg C) (Water) (air) -20 to 80, 0-80 1PC 1 CPI12x9 34725993 0.99 SGD
In stock
- 9 - PL,PN,TA,TP - 0.4(at20deg C) (Air)-20 to 80,(Water)0 to 80 1PC 1 CPI12x10 34726002 4.99 SGD
Shipped after 2018-05-07
6 20 4 PL, PN, TA, TP Air (clean air), water (pure water) 0.4 (at20 deg C) (Air)-20 - 80, 0 (water)-80 1PC 1 CPI6x4 34725966 0.99 SGD
In stock
8 1.5 6 PL, PN, TA, TP "Air (clean air), water (pure water)" 0.4 (at20 deg C) "(Air)-20 - 80, 0 (water)-80" 1PC 1 CPI8x6 34725975 0.99 SGD
In stock
10 4 8 PL, PN, TA, TP "Air (clean air), water (pure water)" 0.4 (at20 deg C) "(Air)-20 - 80, 0 (water)-80" 1PC 1 CPI10x8 34725984 0.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products