Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pl Tube Milk White

Negative Pressure Performance (kPa)
-101.294
Length (m)
20
...see all>
Product Options
ADD TO CART
Material Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyolefin resin 45 - 55 0.7(at20deg C) 12x9 (Air)-60 to 80,(Water)0 to 80 White 1PC 1 PL-4-12x9-MW-20 34726203 97.99 SGD
Shipped after 2018-06-25
Polyolefin resin 10 Air(cleanair),water(purewater) 15 1.5(at20deg C) 4x2 (Water) (air) -60 to 80, 0-80 Milky white 1PC 1 PL-4-4x2-MW-20 34726167 40.99 SGD
Shipped after 2018-06-27
Polyolefin resin 15 Air(cleanair),water(purewater) 25 1.0(at20deg C) 6x4 (Water) (air) -60 to 80, 0-80 Milky white 1PC 1 PL-4-6x4-MW-20 34726176 45.99 SGD
In stock
Polyolefin system resin 20 "Air (clean air), water (pure water)" 35 0.7(at20deg C) 8x6 "(Air)-60 - 80, 0 (water.)-80" Milky white 1PC 1 PL-4-8x6-MW-20 34726185 51.99 SGD
In stock
Polyolefin system resin 25 "Air (clean air), water (pure water)" 45 0.5 (at20 deg C) 10x8 "(Air)-60 - 80, 0 (water.)-80" Milky white 1PC 1 PL-4-10x8-MW-20 34726194 59.99 SGD
In stock
ADD TO CART

Related Products