Buy more than* S$200* and get FREE SHIPPING

PL Tubing, Blue

Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Blue
Material
Polyolefin resin
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1.5(at20deg C) 4x2 (Water) (air) -60 to 80, 0-80 10 Air(cleanair),water(purewater) 1PC 1 PL-4-4x2-BU-20 34726212 41.22 SGD
Shipped after 2017-11-29
25 1.0(at20deg C) 6x4 (Water) (air) -60 to 80, 0-80 15 Air(cleanair),water(purewater) 1PC 1 PL-4-6x4-BU-20 34726221 48.55 SGD
Shipped after 2017-11-29
35 0.7(at20deg C) 8x6 (Air)-60 to 80,(Water)0 to 80 20 - 1PC 1 PL-4-8x6-BU-20 34726237 70.93 SGD
Shipped after 2017-11-29
55 0.7(at20deg C) 12x9 (Air)-60 to 80,(Water)0 to 80 45 - 1PC 1 PL-4-12x9-BU-20 34726255 74.92 SGD
Shipped after 2017-11-29
45 0.5(at20deg C) 10x8 (Air)-60 to 80,(Water)0 to 80 25 - 1PC 1 PL-4-10x8-BU-20 34726246 56.07 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products