Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Two Wheels Caster Stopper Bolt Type, U Type

4.00 (1)
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Specification
With stopper
...see all
Product Options
ADD TO CART
Shape Material (Body) Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Number of Threads Allowable Load (kgf) Opposite Side P (mm) Attachment Height H (mm) Shaft Length L (mm) Screw Standards Screw Dimensions Screw Designation Dimension Thread Pitch (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (Body) Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Number of Threads Allowable Load (kgf) Opposite Side P (mm) Attachment Height H (mm) Shaft Length L (mm) Screw Standards Screw Dimensions Screw Designation Dimension Thread Pitch (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Zinc die-casting (chrome-plated) 40 49 44 13.5 41.5 - 50 - 52 - Unified screw - 5/16 - 6 nylon 1PC 1 US40-B 07347444 10.77 SGD
Shipped after 2017-05-02
- Zinc die-casting (chrome-plated) 50 78.4 53 - 48 20 80 - 65 - Unified screw - 1/2 - 6 nylon 1PC 1 US50-B 07347557 13.28 SGD
Shipped after 2017-05-02
- Zinc die-casting (chrome-plated) 50 78.4 53 - 48 - 80 - 65 - Unified screw - 3/8 - 6 nylon 1PC 1 US50-B 07347541 13.28 SGD
Shipped after 2017-05-02
- Zinc die-casting (chrome-plated) 50 78.4 53 - 48 - 80 - 65 - Metric screw thread M12xP1.75 M12 1.75 6 nylon 1PC 1 US50-B 07347593 13.28 SGD
Shipped after 2017-05-02
SwivelS Zinc Gaikasuto (chrome-plated) 50 78.4 53 18 48 - 80 17 65 15 Metric thread M8xP1.25 M8 1.25 6nylon 1PC 1 US50-B 07347566 13.28 SGD
In stock
- - - - - - - - - - - - - - - - - 1PC 1 US40-B 07347471 10.86 SGD
Shipped after 2017-05-02
- Zinc die-casting (chrome-plated) 40 49 44 13.5 41.5 - 50 - 52 - Unified screw - 3/8 - 6 nylon 1PC 1 US40-B 07347453 10.86 SGD
Shipped after 2017-05-02
Free wheel S Zinc dai cast (chromium plating) 40 49 44 13.5 41.5 - 50 14 52 15 Metric screw thread M8 x P1.25 M8 1.25 6 nylon 1PC 1 US40-B 07347462 10.86 SGD
In stock
Universal car S ?Zinc dai cast (chromium plating) 50 78.4 53 18 48 - 80 17 65 15 Metric screw thread M10xP1.5 M10 1.5 6 Nylon 1PC 1 US50-B 07347575 13.28 SGD
In stock
Universal car S ?Zinc dai cast (chromium plating) 50 78.4 53 18 48 - 80 17 65 15 Metric screw thread M12xP1.25 M12 1.25 6 Nylon 1PC 1 US50-B 07347584 13.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the legs of the shelf
4
From Japan
On 2017-01-05 21:28:18
Caster shelf adjuster bolt is attached to the foot can be mounted if the M8, as far as I think reasonably, but not a large shelf, so much is just good in load-bearing.
This review is about item#7347566.

Related Products