Buy more than* S$200* and get FREE SHIPPING

Pair Wheeled Caster TG Bolt Type, with Stopper

4.50 (4)
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Shaft Length L (mm)
15
Stopper
Switch form
Material (Wheel)
6 Nylon
Material (Body)
6 Nylon
...see all>
Product Options
ADD TO CART
Allowable Load (kgf) Allowable Load (N[kgf]) Wheel Diameter D (phi mm) Allowable Load (daN) Opposite Side P (mm) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Screw Dimensions Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kgf) Allowable Load (N[kgf]) Wheel Diameter D (phi mm) Allowable Load (daN) Opposite Side P (mm) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Screw Dimensions Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 40 29.4 13 45 14 42 51 U5/16x18 thread Universal car S 1PC 1 TGS40-B 08446943 3.99 SGD
In stock
- - 40 29.4 14 45 14 42 51 U3/8x16 thread Universal car S 1PC 1 TGS40-B 08446952 3.99 SGD
In stock
- - 40 29.4 13 45 14 42 51 M8xP1.25 Universal car S 1PC 1 TGS40-B 08446961 3.99 SGD
In stock
- 392 50 39.2 14 58 19 48 63 M10xP1.5 Free wheel S 1PC 1 TGS50-B 08446986 4.99 SGD
In stock
- - 50 39.2 17 58 19 48 63 M12xP1.25 Free wheel S 1PC 1 TGS50-B 08446995 4.99 SGD
In stock
- - 40 29.4 14 45 14 42 51 M10xP1.5 Universal car S 1PC 1 TGS40-B 08452622 3.99 SGD
In stock
30 - 40 29.4 17 45 14 42 51 M12xP1.25 Universal car S 1PC 1 TGS40-B 08452631 3.99 SGD
Shipped after 2018-01-26
- - 50 39.2 13 58 19 48 63 M8 x P1.25 Free wheel S 1PC 1 TGS50-B 08452647 4.99 SGD
In stock
- - 50 39.2 14 58 19 48 63 U3/8x16 thread Universal car S 1PC 1 TGS50-B 08452656 4.99 SGD
In stock
- - 50 39.2 13 58 19 48 63 U5/16x18 thread Universal car S 1PC 1 TGS50-B 08452665 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I tried to replace the casters on my desk because it was not good.
5
From Japan
On 2016-01-12 14:37:47
Although the price was cheap, it can be used without problems.
This review is about item#08452647.
Bed repair
5
From Japan
On 2016-01-11 14:33:38
Inexpensive and good quality
This review is about item#08446961.
Chair repair
3
From Japan
On 2015-09-24 21:46:17
I am using it without problems.
This review is about item#08452647.
Exchange casters for conference desks
5
From Japan
On 2010-01-07 09:03:14
It was good in terms of price and it was good.
This review is about item#08446995.

Related Products