Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pair Wheeled Caster TSW, with Double Stopper Urethane Wheel

4.40 (5)
...see all>
Product Options
ADD TO CART
Eccentricity C (mm) Type Wheel Width W(mm) Allowable Load (kgf) Shaft Length L (mm) Screw Diameter Attachment Height H (mm) Weight (g) Screw Dimensions TRUSCO Part Number Material (Wheel) Material (Body) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Specification 2015 Trusco Published Pages Opposite Side P (mm) 2014 TRUSCO Published Page Turning Radius A (mm) Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity C (mm) Type Wheel Width W(mm) Allowable Load (kgf) Shaft Length L (mm) Screw Diameter Attachment Height H (mm) Weight (g) Screw Dimensions TRUSCO Part Number Material (Wheel) Material (Body) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Specification 2015 Trusco Published Pages Opposite Side P (mm) 2014 TRUSCO Published Page Turning Radius A (mm) Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - With stopper - - - - - 1PC 1 TSW75-B 36796146 20.99 SGD
In stock
20 Screw-type 59 102 25 - 92 308 M10xP1.5 404-1241 Nylon / urethane elastomer winding - 75 Freely car W 100 Swivel type (with double stopper) 4 0881 8.5 1-2069 72 M10 1PC 1 TSW75-B 49023983 22.99 SGD
In stock
28 - 72 117.6 25 M16xP2.0 125 645 - 404-1224 - - 100 - 120 - - 9 - 95 - 1pc 1 TSW100-B 49023974 30.99 SGD
In stock
40.5 - 69 - 25 - 139 - M12xP1.75 - Nylon urethane winding Nylon 125 - 117.6 With stopper - 21 - 116 - 1PC 1 KTSD125-B 36796155 43.99 SGD
Shipped after 2018-05-07
28 - 72 - 25 - 125 - M12xP1.75 - Nylon urethane roll Nylon 100 Universal car W 117.6 With stopper - 21 - 95 - 1PC 1 TSW100-B 07348284 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Repair of large TV monitor dedicated stand
2
From Japan
On 2017-09-08 14:35:26
Although the body shape and the diameter of the bolt match, the pitch of the bolt did not fill in it, so it did not match it delicately.
This review is about item#49023983.
Exchange the same caster
5
From Japan
On 2016-09-29 16:17:26
Thank you for quick response. Same content exchange There are still many. It is a transaction schedule on an ongoing basis. Thank you.
This review is about item#49023974.
Mounting on furniture
5
From Japan
On 2016-03-31 16:08:50
Strong things are good.
This review is about item#36796146.
Replacing existing parts (bed) parts
5
From Japan
On 2015-06-09 14:35:17
The nursing care bed facility bed casters are being exchanged. From the time when 8 years passed, the chipping of the urethane winding part became conspicuous and I thought that it was about half as much as the agency price I got here looking for parts We plan to purchase each time in the future
This review is about item#07348284.
Castors of electric bets
5
From Japan
On 2013-04-16 18:30:43
I use it by replacing it with an old caster. The movement is smooth and easy to use
This review is about item#36796146.

Related Products