Buy more than* S$200* and get FREE SHIPPING

Power Lock Band SYS304

5.00 (1)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimension W (mm) Dimension D (phi mm) Dimension t (mm) Screw Length (mm) Weight (g) Wire Diameter d (phi mm) Compatible Hose Tightening Range (mm) Screw Diameter M Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimension W (mm) Dimension D (phi mm) Dimension t (mm) Screw Length (mm) Weight (g) Wire Diameter d (phi mm) Compatible Hose Tightening Range (mm) Screw Diameter M Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 50 65 2 50 230 5 New AT 65-50 6 1PC 1 B-PL-SUS-050 34726711 74.99 SGD
In stock
15.0 55 78 2.0 50 250 5 New AT 78-63 6 1PC 1 B-PL-SUS-065 34726727 79.99 SGD
In stock
25.0 75 225 3.0 120 1450 9 New AT 225-200 - 1PC 1 B-PL-SUS-200 34726781 279.99 SGD
Shipped after 2018-01-24
22.0 55 143 3.0 70 840 9 New AT 143-125 - 1PC 1 B-PL-SUS-125 34726763 139.99 SGD
Shipped after 2018-01-24
30.0 90 325 3.0 150 2200 9 New AT 325-300 - 1PC 1 B-PL-SUS-300 34726806 539.99 SGD
Shipped after 2018-01-24
22.0 55 167 3.0 90 930 9 KL-A 167-150 - 1PC 1 B-PL-SUS-150 34726772 159.99 SGD
Shipped after 2018-01-24
28.5 75 285 3.0 140 1900 9 New AT 285-260 - 1PC 1 B-PL-SUS-250 34726797 409.99 SGD
Shipped after 2018-01-24
17.0 55 117 2.0 70 590 9 KL-A 117-100 - 1PC 1 B-PL-SUS-100 34726745 109.99 SGD
In stock
17.0 50 132 2.3 70 660 9 V.S.-A phi115 132-114 - 1PC 1 B-PL-SUS-108 34726754 159.99 SGD
Shipped after 2018-01-24
15 55 90 2 50 300 5 New AT 90-75 6 1PC 1 B-PL-SUS-075 34726736 91.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During piping work
5
From Japan
On 2017-05-03 15:25:50
Although I used it for the first time, the condition of tightening was very good, and it was possible to use it without falling out of the hose.
This review is about item#34726772.

Related Products