Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Inner Clearance Preload Symbol Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Inner Clearance Preload Symbol Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 35 High carbon-chromium bearing steel - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6202JR2C3 08761024 -
Discontinued
[x]
24 70 125 High carbon-chromium bearing steel - -   1PC 1 6214C3 34727086 28.99 SGD
Shipped after 2018-02-23
52 180 320 High carbon-chromium bearing steel - -   1PC 1 6236C3 08793111 669.99 SGD
Shipped after 2018-02-22
20 50 90 High carbon-chromium bearing steel - -   1PC 1 6210C3 34727043 16.99 SGD
Shipped after 2018-02-23
22 60 110 High carbon-chromium bearing steel - -   1PC 1 6212C3 34727061 22.99 SGD
Shipped after 2018-02-26
28 85 150 High carbon-chromium bearing steel - -   1PC 1 6217C3 34727113 42.99 SGD
Shipped after 2018-02-26
30 90 160 High carbon-chromium bearing steel - -   1PC 1 6218C3 08791142 63.99 SGD
Shipped after 2018-02-22
32 95 170 High carbon-chromium bearing steel - -   1PC 1 6219C3 34727122 56.99 SGD
Shipped after 2018-02-23
21 55 100 High carbon-chromium bearing steel - -   1PC 1 6211C3 34727052 17.99 SGD
Shipped after 2018-02-27
23 65 120 High carbon-chromium bearing steel - -   1PC 1 6213C3 34727077 25.99 SGD
Shipped after 2018-02-23
25 75 130 High carbon-chromium bearing steel - -   1PC 1 6215C3 34727095 28.99 SGD
Shipped after 2018-02-23
40 120 215 High carbon-chromium bearing steel - -   1PC 1 6224C3 08792341 209.99 SGD
Shipped after 2018-02-22
34 100 180 High carbon-chromium bearing steel - -   1PC 1 6220C3 34727131 69.99 SGD
Shipped after 2018-02-23
40 130 230 High carbon-chromium bearing steel - -   1PC 1 6226C3 08792567 249.99 SGD
Shipped after 2018-02-26
38 110 200 High carbon-chromium bearing steel - -   1PC 1 6222C3 08792086 129.99 SGD
Shipped after 2018-02-26
42 140 250 High carbon-chromium bearing steel - -   1PC 1 6228C3 08792761 279.99 SGD
Shipped after 2018-02-22
26 80 140 High carbon-chromium bearing steel - -   1PC 1 6216C3 34727104 34.99 SGD
Shipped after 2018-02-26
19 45 85 High carbon chromium bearing steel C3 Open form   1PC 1 6209C3 34727034 13.99 SGD
In stock
9 10 30 High carbon chromium bearing steel - Open type   1PC 1 6200C3 34726946 2.99 SGD
In stock
10 12 32 High carbon chromium bearing steel - Open type   1PC 1 6201C3 34726955 2.99 SGD
In stock
11 15 35 Carbon chromium shaft bearing steel - Open type   1PC 1 6202C3 34726964 3.99 SGD
In stock
12 17 40 High carbon chromium bearing steel - Open type   1PC 1 6203C3 34726973 3.99 SGD
In stock
14 20 47 High carbon chromium bearing steel - Open type   1PC 1 6204C3 34726982 4.99 SGD
In stock
15 25 52 Carbon chromium shaft bearing steel - Open type   1PC 1 6205C3 34726991 5.99 SGD
In stock
16 30 62 Carbon chromium shaft bearing steel - Open type   1PC 1 6206C3 34727007 6.99 SGD
In stock
17 35 72 High carbon chromium bearing steel - Open type   1PC 1 6207C3 34727016 9.99 SGD
In stock
18 40 80 High carbon chromium bearing steel - Open type   1PC 1 6208C3 34727025 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
44 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-29 19:13:38
I do not have any problems with complaints about use, I want to purchase
This review is about item#34726991.
Combine foot suspension
5
From Japan
On 2018-01-20 17:25:30
Because it is blocked with oil seal, we made reliable parts because we are worried about repairing in Korean made.
This review is about item#34726982.
As a crank bearing of Honda original engine
5
From Japan
On 2017-12-11 22:12:45
I bought it for the same quality bearings at a price of one third of genuine products, but exchanged, the sound clearly sharred disappeared. I think that I will choose here every time.
This review is about item#34726991.
For Thunder bearings
5
From Japan
On 2017-12-08 19:18:02
Because it is a maker goods no problem at all Durability is also okay So cheap and saved
This review is about item#34726982.
When replacing crank
5
From Japan
On 2017-10-25 14:59:45
It is cheaper than genuine parts, reliable, it reaches quickly. it is perfect.
This review is about item#34726991.
Crank of NS-1
5
From Japan
On 2017-08-19 01:42:06
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#34726991.
Around the foot of a motorcycle
5
From Japan
On 2017-05-03 10:23:17
It is only Monotaro that you can purchase reliable NTN from this price, delivery date. We also purchase bearings around the engine.
This review is about item#34726946.
Used for bike bearings
5
From Japan
On 2017-03-20 17:47:38
It is much cheaper than the motorcycle manufacturer genuine parts. It is good to be able to specify the manufacturer.
This review is about item#34726991.
Inside the engine
5
From Japan
On 2016-11-20 19:59:55
High quality, durable It is truly NTN. There is also inventory and it is good to be able to purchase at low price!
This review is about item#34726991.
Inside the engine
5
From Japan
On 2016-10-21 21:44:48
As expected. It is certain that there is only adoption by manufacturers
This review is about item#34726973.

Related Products