Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6300Th Unit Open Type C3 Clearance

4.60 (15)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Type Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Type Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 High carbon-chromium bearing steel - 110 50 1PC 1 6322C3 08801362 339.99 SGD
In stock
200 High carbon-chromium bearing steel - 95 45 1PC 1 6319C3 34727332 139.99 SGD
Shipped after 2018-02-23
300 High carbon-chromium bearing steel - 140 62 1PC 1 6328C3 08801895 669.99 SGD
In stock
225 High carbon-chromium bearing steel - 105 49 1PC 1 6321C3 08801195 259.99 SGD
In stock
35 Highcarbon-chromiumbearingsteel Openform 10 11 1PC 1 6300C3 34727147 3.99 SGD
Shipped after 2018-02-23
110 High carbon chromium bearing steel Open type 50 27 1PC 1 6310C3 34727244 32.99 SGD
In stock
120 High carbon-chromium bearing steel Open form 55 29 1PC 1 6311C3 34727253 35.99 SGD
In stock
130 High carbon-chromium bearing steel Open form 60 31 1PC 1 6312C3 34727262 46.99 SGD
In stock
140 High carbon-chromium bearing steel Open form 65 33 1PC 1 6313C3 34727271 51.99 SGD
In stock
160 High carbon-chromium bearing steel - 75 37 1PC 1 6315C3 34727296 68.99 SGD
Shipped after 2018-02-23
190 High carbon-chromium bearing steel - 90 43 1PC 1 6318C3 34727323 119.99 SGD
Shipped after 2018-02-23
360 High carbon-chromium bearing steel - 170 72 1PC 1 6334C3 08802105 1,189.99 SGD
In stock
170 High carbon-chromium bearing steel - 80 39 1PC 1 6316C3 34727305 81.99 SGD
Shipped after 2018-02-23
180 High carbon-chromium bearing steel - 85 41 1PC 1 6317C3 34727314 89.99 SGD
Shipped after 2018-02-26
215 High carbon-chromium bearing steel - 100 47 1PC 1 6320C3 34727341 219.99 SGD
In stock
280 High carbon-chromium bearing steel - 130 58 1PC 1 6326C3 08801791 539.99 SGD
Shipped after 2018-02-26
150 High carbon-chromium bearing steel - 70 35 1PC 1 6314C3 34727287 54.99 SGD
Shipped after 2018-02-23
260 High carbon-chromium bearing steel - 120 55 1PC 1 6324C3 08801597 459.99 SGD
Shipped after 2018-02-26
37 Carbon chromium shaft bearing steel Open type 12 12 1PC 1 6301C3 34727156 3.99 SGD
In stock
42 High carbon chromium bearing steel Open type 15 13 1PC 1 6302C3 34727165 4.99 SGD
In stock
47 High carbon chromium bearing steel Open type 17 14 1PC 1 6303C3 34727174 4.99 SGD
In stock
52 High carbon chromium bearing steel Open type 20 15 1PC 1 6304C3 34727183 5.99 SGD
In stock
62 High carbon chromium bearing steel Open type 25 17 1PC 1 6305C3 34727192 7.99 SGD
In stock
72 High carbon chromium bearing steel Open type 30 19 1PC 1 6306C3 34727201 9.99 SGD
In stock
80 Carbon chromium shaft bearing steel Open type 35 21 1PC 1 6307C3 34727217 12.99 SGD
In stock
90 High carbon chromium bearing steel Open type 40 23 1PC 1 6308C3 34727226 22.99 SGD
In stock
100 High carbon chromium bearing steel Open type 45 25 1PC 1 6309C3 34727235 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
For moped crankshaft
1
From Japan
On 2017-11-15 23:03:31
I bought it because it is cheaper than genuine parts, but it seems that only 6304 C 3 is a domestic product with a plastic bag. There are mutual appearance and domestic products purchased elsewhere, there is no stamp at all. It is fatal if there is a difference between the left and right parts that turns more than 10,000 turns. I will repurchase other maker items. NTN products will not be purchased from next time.
This review is about item#34727183.
Motorcycle engine overhaul
5
From Japan
On 2016-08-08 16:51:43
Because it is a maker item it can be used without problems!
This review is about item#34727183.
For Honda horizontal engine crankshaft
5
From Japan
On 2016-06-07 23:01:43
I am satisfied with the quality and price.
This review is about item#34727183.
Engine tuning
5
From Japan
On 2016-04-12 00:44:09
Was good
This review is about item#34727156.
Bike Restore
5
From Japan
On 2015-10-11 20:23:54
I am using it in the past. This time it is a brand of trust purchasing without hesitating NTN bearing. Cost performance is also good.
This review is about item#34727192.
Car mission
5
From Japan
On 2015-07-27 22:21:45
Since the price is cheap, I will continue to use it
This review is about item#34727174.
Super Cub 50
5
From Japan
On 2015-06-24 09:32:00
Used in crankshaft bearings. Although it was unknown whether the old part is "C3 clearance", it can be used without problems. It was good to purchase at a lower price than genuine parts.
This review is about item#34727183.
Used for Yamaha Majesty 250 gearbox
5
From Japan
On 2015-06-04 20:00:57
I used it for the crank gearbox of the Yamaha scooter Majesty 250, but the sound is also quiet and comfortable.
This review is about item#34727174.
For motorcycle engine
5
From Japan
On 2015-02-11 13:41:26
Since it is a maker item, there is no need to say quality. It is saved because it is cheaper than genuine parts of the bike maker.
This review is about item#34727183.
Machine maintenance
5
From Japan
On 2014-11-23 22:42:02
You can use with confidence in peace of mind.
This review is about item#34727174.

Related Products