Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Dimensions Bs (phi mm) Material (Body) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Purpose Socket or Plug Other Side's Hose Size Valve Structure Dimensions Hs (mm) Installation Shape Dimensions Ls (mm) Operating Temperature Range (deg C) Pressure Resistance (MPa [kgf/cm2]) Fluid Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions Bs (phi mm) Material (Body) Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Purpose Socket or Plug Other Side's Hose Size Valve Structure Dimensions Hs (mm) Installation Shape Dimensions Ls (mm) Operating Temperature Range (deg C) Pressure Resistance (MPa [kgf/cm2]) Fluid Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - For low pressure urethane hose mounting - - - - - - - - - - 1PC 1 85SNRG 34730595 28.99 SGD
In stock
121 5.3 Steel (chrome-plated) 26.5 90 1.5 Nitrile rubber - Socket phi6.5 x phi10 Yes valve Hex 19 Urethane hose mounting 140.3 -20 to +60 2.0[20] Air Hex 19 1PC 1 65SNRG 34730586 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for hose for air ratchet connection
5
From Japan
On 2015-03-18 16:30:41
Since the air ratchet is often used to thrust a hand in a narrow place and change his posture, the hose is liable to twist and it is troubled because it causes breakage and catching, but this coupler solved it. Also there is a spring part so the hose does not break at the base of the coupler, this also has an effect. I am thankful that there is a coupler for a thick hose with an outer diameter of 14 mm and an inner diameter of 10 mm used for impact.
This review is about item#34730595.
Home use DIY car · Home repair etc. General work (Equipment: spray gun, airbrush, sander, impact wrench, etc.)
5
From Japan
On 2014-07-23 08:29:52
We use two old and new air compressors and two auxiliary tanks for private use DIY. The old urethane hose enters the habit so badly but still the connection of the comp tank is acceptable. The final connection from the tank is a 10 m · 20 m soft air hose. However, even if it is a soft type, twisting becomes worse when using around spray gun etc. moving around. As a result of various studies, I decided to try this rotary nut coupler. Immediately after arrival, we started repairing the entrance door of the house and used it with double action thunder spray gun. It is a wonderful feature. Bearing effect and hose breaking prevention spring exercised great performance. It is not involved at all. Every time I move it exquisitely turns around by hand and quickly eliminates twisting. The work progressed very smoothly. Although there are some without springs in the series, we recommend this spring type together with hand filter. In addition, it seems to be using numbers, so if the price is less than 1000 yen it is the best.
This review is about item#34730586.

Related Products