Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Ace Line Coupler

5.00 (1)
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
-
Operating Temperature Range (deg C)
-20 - +60
Form
For 2 branch piping
Fluid
Air
Weight (g)
73
Material (Body)
Engineering plastic
Size
INTAKE MOUTH / 20 P-PLA exit / 20 P-PLA
TRUSCO Part Number
169-9067
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HA-T 34730604 41.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Core removal
5
From Japan
On 2016-03-24 16:15:54
I use it for the bifurcation of the air hose.
This review is about item#34730604.

Related Products