Buy more than* S$200* and get FREE SHIPPING

Couplers 200 Socket With Tube Fitter

4.33 (3)
Purpose
For low pressure and one touch pneumatic piping .
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
For tube attachment
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Opponent Tube Size (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Tube Size (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (outside diameter) business 64 5 100 1PC 1 200-60SC 34730647 14.99 SGD
Shipped after 2018-04-23
8 (outside diameter) business 67.5 6.5 105 1PC 1 200-80SC 34730656 14.99 SGD
Shipped after 2018-04-23
10 (outside diameter) business 70.5 8.5 123 1PC 1 200-100SC 34730665 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As a temporary fitting for demonstration machine operation in manufacturing industry
5
From Japan
On 2017-09-27 22:26:16
Especially it can be used without problems. Because it was fitted to the explanation column of the product tube diameter, I did not get lost. Since other items are described only in millimeters and there are not many notation as tube diameter.
This review is about item#34730647.
Air Tool
3
From Japan
On 2017-05-20 19:04:21
The connection of air is easy or breaks suddenly without durability. Since the price is cheap, do you have to consider it as a consumable item?
This review is about item#34730647.
Air cylinder operation
5
From Japan
On 2013-11-05 15:47:38
Air tube exchange can be changed smoothly.
This review is about item#34730647.

Related Products