Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6000 Retaining Ring Non-Contact Seal Type LLUNR

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions f (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Inside Diameter d (phi mm) Dimention D2 (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.12 15 36.7 9 32 High carbon-chromium bearing steel 1PC 1 6002LLUNR 34727777 7.99 SGD
In stock
1.12 25 52.7 - 47 High carbon-chromium bearing steel 1PC 1 6005LLUNR 34727804 6.99 SGD
In stock
1.7 35 67.7 - 62 High carbon-chromium bearing steel 1PC 1 6007LLUNR 34727822 9.99 SGD
In stock
1.12 17 39.7 - 35 High carbon-chromium bearing steel 1PC 1 6003LLUNR 34727786 5.99 SGD
In stock
1.12 30 60.7 - 55 High carbon-chromium bearing steel 1PC 1 6006LLUNR 34727813 8.99 SGD
Shipped after 2018-05-01
1.7 40 74.6 - 68 High carbon-chromium bearing steel 1PC 1 6008LLUNR 34727831 13.99 SGD
Shipped after 2018-05-01
1.7 45 81.6 - 75 High carbon-chromium bearing steel 1PC 1 6009LLUNR 34727847 17.99 SGD
Shipped after 2018-05-01
1.7 50 86.6 - 80 High carbon-chromium bearing steel 1PC 1 6010LLUNR 34727856 21.99 SGD
Shipped after 2018-06-01
2.46 55 96.5 - 90 High carbon-chromium bearing steel 1PC 1 6011LLUNR 34727865 29.99 SGD
Shipped after 2018-05-17
2.46 60 101.6 - 95 High carbon-chromium bearing steel 1PC 1 6012LLUNR 34727874 31.99 SGD
Shipped after 2018-05-01
1.12 20 46.3 12 42 High carbon chromium bearing steel 1PC 1 6004LLUNR 34727795 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2014-05-30 15:01:02
I am very satisfied.
This review is about item#34727795.

Related Products