Buy more than* S$200* and get FREE SHIPPING

Hi Coupler 200 Plug with Tube Fitter

4.67 (6)
Purpose
For low pressure and one touch pneumatic piping .
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
For tube attachment
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Opponent Tube Size (mm) Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Tube Size (mm) Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (outside diameter) business 14.5 4.5 37 25 1PC 1 60PC 34730674 7.99 SGD
In stock
8 (outside diameter) business 16.5 6.5 41 30 1PC 1 80PC 34730683 7.99 SGD
In stock
10 (outside diameter) business 19.5 7.5 45 43 1PC 1 100PC 34730692 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Replacement of air gun during dental laboratory work
5
From Japan
On 2017-03-31 23:25:03
It is easy to change and convenient, I want you to correspond to 10 mm hose.
This review is about item#34730674.
Air piping
5
From Japan
On 2017-02-09 17:30:01
It is very easy to use because it is easy to install on the tube and easy to remove.
This review is about item#34730692.
Air piping
3
From Japan
On 2016-04-08 09:10:06
no problem.
This review is about item#34730674.
Painting work
5
From Japan
On 2013-10-07 19:39:48
It is useful for airbrush work.
This review is about item#34730674.
Air piping
5
From Japan
On 2013-09-20 13:18:12
I am satisfied very much with no leakage.
This review is about item#34730674.
Used for air tools, cylinders
5
From Japan
On 2013-07-11 21:24:58
As expected, Nitto Kohki is making good products. It is a leading air tool and development company of Atra.
This review is about item#34730683.

Related Products