Buy more than* S$200* and get FREE SHIPPING

Full Blow Coupler

Purpose
For low pressure, low pressure loss, and high flow type air piping
2014 TRUSCO Published Page
1-1279
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve Yu
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +60
Fluid
Air
...see all
Product Options
ADD TO CART
Dimensions Bs (phi mm) Socket or Plug Weight (g) Material (Body) TRUSCO Part Number Dimensions Hs (mm) Opponent Mounting Size Dimensions Ls (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Socket or Plug Weight (g) Material (Body) TRUSCO Part Number Dimensions Hs (mm) Opponent Mounting Size Dimensions Ls (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Seo \ socket 71 Aluminum alloy 214-8242 - Rc1/4 62 R1/4 1PC 1 FBH-20SM 34730735 58.33 SGD
Shipped after 2017-07-03
11 Seo \ socket 75 Aluminum alloy 214-8277 - Rc3/8 62 R3/8 1PC 1 FBH-30SM 34730744 54.30 SGD
Shipped after 2017-06-30
15 Socket 86 Aluminumalloy 214-8307 Hex 22 Rc1/2 66 R1/2 1PC 1 FBH-40SM 34730753 55.59 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products