Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6200 Series Deep Groove Ball Bearings Contact Seal Shape, LluC3 Opening

4.96 (50)
...see all>
Product Options
ADD TO CART
Grease Marks Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease Marks Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- C3 45 19 85 - - 1pc 1 6209LLUC3 18745168 21.99 SGD
In stock
- - 35 17 72 High carbon-chromium bearing steel Both sides contact rubber shield-shaped 1PC 1 6207LLUC3 34728242 11.99 SGD
In stock
- - 40 18 80 Highcarbon-chromiumbearingsteel Both sides contact Sealed 1PC 1 6208LLUC3 34728251 14.99 SGD
In stock
- - 55 21 100 High carbon-chromium bearing steel - 1PC 1 6211LLUC3 34728276 21.99 SGD
Shipped after 2018-06-22
- - 60 22 110 High carbon-chromium bearing steel - 1PC 1 6212LLUC3 34728285 24.99 SGD
Shipped after 2018-06-22
- - 65 23 120 High carbon-chromium bearing steel - 1PC 1 6213LLUC3 34728294 29.99 SGD
N/A
- - 80 26 140 High carbon-chromium bearing steel - 1PC 1 6216LLUC3 34728321 42.99 SGD
Shipped after 2018-06-22
- - 75 25 130 High carbon-chromium bearing steel - 1PC 1 6215LLUC3 34728312 38.99 SGD
Shipped after 2018-06-22
- - 70 24 125 High carbon-chromium bearing steel - 1PC 1 6214LLUC3 34728303 32.99 SGD
N/A
- - 10 9 30 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6200LLUC3 34728172 3.99 SGD
In stock
- - 12 10 32 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6201LLUC3 34728181 3.99 SGD
In stock
- - 15 11 35 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6202LLUC3 34728197 3.99 SGD
In stock
- - 17 12 40 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6203LLUC3 34728206 4.99 SGD
In stock
- - 20 14 47 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6204LLUC3 34728215 5.99 SGD
In stock
- - 25 15 52 Carbon chromium shaft bearing steel Double sided contact rubber shield type 1PC 1 6205LLUC3 34728224 6.99 SGD
In stock
- - 30 16 62 High carbon chromium bearing steel Double sided contact rubber shield type 1PC 1 6206LLUC3 34728233 8.99 SGD
In stock
- - 50 20 90 Carbon chromium shaft bearing steel Double sided contact rubber shield type 1PC 1 6210LLUC3 34728267 20.99 SGD
Shipped after 2018-10-01
ADD TO CART
Customer Reviews
5 star 48
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
50 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-06-11 14:42:11
Exchange of tensioner pulley bearings. You may be able to upgrade the bearing.
This review is about item#34728206.
Bearing change of motorcycle wheel
5
From Japan
On 2018-05-21 23:58:16
In the bearing industry NTN bearings, which are trusted globally, C3 gaps are not handled at ordinary stores, so it is unlikely to be available at Monotaro san.
This review is about item#34728206.
Used for printing machine
5
From Japan
On 2018-05-02 20:50:14
It's cheap anyway. It is cheap so that there is no price difference with the parts store in the city. Even campaign items are saved because we can discount campaigns.
This review is about item#34728233.
Cab wheel hub overhaul
5
From Japan
On 2018-03-05 14:30:54
It is cheaper than saving with genuine parts and it is saved. I will also use it.
This review is about item#34728206.
To maintenance of mopeds
5
From Japan
On 2018-03-03 00:30:29
I got lost as LU, but I used it. By the way, there is no C 3 for LU. There is no problem because the feeling of use after exchange is not so different.
This review is about item#34728206.
Maintenance of the motorcycle
5
From Japan
On 2018-02-26 20:36:30
It was rich in type and I could purchase the part number I wanted cheaply.
This review is about item#34728181.
Maintenance of the grinder
5
From Japan
On 2018-02-19 19:20:20
We heard a bit of noise at the time of the grinder rotation, so we replaced the bearings. Although the original bearing was a non-contact seal, since it is a part where dust enters, I saw it using a contact seal type. After exchanging it is turning without problems.
This review is about item#34728172.
Maintenance of motorcycles
5
From Japan
On 2018-01-16 19:10:17
It is repeat purchase. Quality is also good with confidence. When choosing the bearing size it is easy to understand the size so you can purchase with confidence. I am very much appreciate and appreciated.
This review is about item#34728206.
Address 125 Front Wheel Bearing 4 thousand kilometers Replace
5
From Japan
On 2018-01-07 20:06:40
Used as a substitute for Suzuki genuine bearing 08123-62007-000. There is no need to apply grease on both side contact seal type, there is no need to worry about running out of grease, at a price less than half of genuine, leading manufacturer. I think that it is equal or more. I can recommend it.
This review is about item#34728172.
Triumph T120 Front Wheel Bearing
5
From Japan
On 2017-12-20 15:27:38
In the vehicle of 50 years ago, the open type was installed as standard but it was replaced with the shield type. It is the same size so there is no problem at all. The rear is also the same size so we plan to replace the rear soon.
This review is about item#34728215.

Related Products