Buy more than* S$200* and get FREE SHIPPING

The Deep Groove Ball Bearing 6300Th Unit Contact Seal Shape, LluC3 Clearance

4.59 (27)
...see all>
Product Options
ADD TO CART
Type Grease Marks Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grease Marks Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 90 43 190 High carbon-chromium bearing steel 1PC 1 6318LLUC3 34728504 199.99 SGD
Shipped after 2018-01-23
- - - 100 47 215 High carbon-chromium bearing steel 1PC 1 6320LLUC3 34728513 279.99 SGD
Shipped after 2018-01-23
- - - 85 41 180 High carbon-chromium bearing steel 1PC 1 6317LLUC3 34728495 119.99 SGD
Shipped after 2018-01-23
- - C3 40 23 90 - 1pc 1 6308LLUC3 18745195 25.99 SGD
Shipped after 2018-01-26
Both sides contact Sealed - - 70 35 150 Highcarbon-chromiumbearingsteel 1PC 1 6314LLUC3 34728461 76.99 SGD
Shipped after 2018-01-22
- - - 50 27 110 High carbon-chromium bearing steel 1PC 1 6310LLUC3 34728425 39.99 SGD
Shipped after 2018-01-22
- - - 55 29 120 High carbon-chromium bearing steel 1PC 1 6311LLUC3 34728434 38.99 SGD
Shipped after 2018-01-23
- - - 65 33 140 High carbon-chromium bearing steel 1PC 1 6313LLUC3 34728452 56.99 SGD
Shipped after 2018-01-23
- - - 60 31 130 High carbon-chromium bearing steel 1PC 1 6312LLUC3 34728443 47.99 SGD
Shipped after 2018-01-23
Contact rubber seal both sides form - - 75 37 160 High carbon-chromium bearing steel 1PC 1 6315LLUC3 34728477 94.99 SGD
Shipped after 2018-01-23
Both sides contact Sealed - - 45 25 100 Highcarbon-chromiumbearingsteel 1PC 1 6309LLUC3 34728416 32.99 SGD
Shipped after 2018-01-23
Both sides Contact Sealed - - 10 11 35 High carbon chromium bearing steel 1PC 1 6300LLUC3 34728337 4.99 SGD
Shipped after 2018-01-22
- - - 80 39 170 High carbon-chromium bearing steel 1PC 1 6316LLUC3 34728486 96.99 SGD
Shipped after 2018-01-23
Double-sided contact rubber seal type - - 12 12 37 High carbon chromium bearing steel 1PC 1 6301LLUC3 34728346 5.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 15 13 42 High carbon chromium bearing steel 1PC 1 6302LLUC3 34728355 5.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 17 14 47 High carbon chromium bearing steel 1PC 1 6303LLUC3 34728364 6.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 20 15 52 Carbon chromium shaft bearing steel 1PC 1 6304LLUC3 34728373 7.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 25 17 62 High carbon chromium bearing steel 1PC 1 6305LLUC3 34728382 9.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 30 19 72 High carbon chromium bearing steel 1PC 1 6306LLUC3 34728391 12.99 SGD
Shipped after 2018-01-22
Double-sided contact rubber seal type - - 35 21 80 Carbon chromium shaft bearing steel 1PC 1 6307LLUC3 34728407 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
On the bike's wheel bearing
5
From Japan
On 2017-11-28 22:05:20
It is used for wheelbearing of motorcycle in particular without problems.
This review is about item#34728373.
Bearings for motorcycle wheel
5
From Japan
On 2017-10-05 01:32:40
I bought it to replace the bearing for the motorcycle's wheel. Because it was cheaply cheaper than a genuine product, I thought it would be overseas made (it was written in Taiwan made in comments), but I was relieved because it was made in Japan.
This review is about item#34728382.
Bike Wheel Bearing
5
From Japan
On 2017-08-03 11:36:12
It is cheap and buys relief with domestic production external goods It is just a consumable item so I wish I could use it for a long time.
This review is about item#34728355.
Maintenance of the motorcycle
5
From Japan
On 2017-04-05 15:56:35
Purchased for exchanging bike wheel bearings. It was good because it was equivalent to genuine and it was cheap and could be purchased. It is not a conspicuous part, but reliability is essential, so I think that this product is no mistake.
This review is about item#34728373.
Used on a motorcycle
3
From Japan
On 2017-03-26 17:58:07
It is planned to be used as a substitute for genuine products. I have not used it yet, but since it is made by NTN it will not be a problem!
This review is about item#34728373.
Ducati's wheelbearing exchange
5
From Japan
On 2017-02-14 14:52:18
Because it is reliable manufacturer NTN made, there is security. There was stock and it was sent soon, and it was cheap and it was saved!
This review is about item#34728364.
Maintenance of motorcycle
5
From Japan
On 2017-01-04 00:22:31
It arrived with delicate packaging. It was able to be used without problems.
This review is about item#34728364.
Turnip Bearing Change
2
From Japan
On 2016-12-13 00:50:51
It was a simple packaging made in Taiwan. I heard that it is not dealt with in Japan.
This review is about item#34728337.
To Kawasaki w650 (bike)
4
From Japan
On 2016-12-07 09:56:37
According to the parts list of the motorcycle, the genuine product seems to be using a contactless seal product of C3 clearance. Since this is a contact seal type, I will try to make a black guy next time non-contact seal.
This review is about item#34728364.
Ts 250 Replacing Wheel Bearing
5
From Japan
On 2016-10-15 20:46:12
I used it to replace the wheel bearing of ts 250.
This review is about item#34728355.

Related Products