Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, LluThe C3 Clearance

4.81 (27)
...see all>
Product Options
ADD TO CART
Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Greater than normal clearance) C3 55 - 90 High carbon-chromium bearing steel - 1PC 1 6011LLUC3 34728635 25.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 80 22 125 High carbon-chromium bearing steel - 1PC 1 6016LLUC3 34728687 44.99 SGD
Shipped after 2018-07-10
(Greater than normal clearance) C3 95 24 145 High carbon-chromium bearing steel - 1PC 1 6019LLUC3 34728705 65.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 50 - 80 High carbon-chromium bearing steel - 1PC 1 6010LLUC3 34728626 19.99 SGD
Shipped after 2018-05-28
(Greater than normal clearance) C3 70 20 110 High carbon-chromium bearing steel - 1PC 1 6014LLUC3 34728662 35.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 60 - 95 High carbon-chromium bearing steel - 1PC 1 6012LLUC3 34728644 27.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 75 20 115 High carbon-chromium bearing steel - 1PC 1 6015LLUC3 34728671 41.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 10 8 26 High carbon-chromium bearing steel - 1PC 1 6000LLUC3 34728522 4.99 SGD
Shipped after 2018-05-28
(Greater than normal clearance) C3 45 - 75 High carbon-chromium bearing steel - 1PC 1 6009LLUC3 34728617 14.99 SGD
Shipped after 2018-05-28
(Greater than normal clearance) C3 65 - 100 High carbon-chromium bearing steel - 1PC 1 6013LLUC3 34728653 30.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 85 22 130 High carbon-chromium bearing steel - 1PC 1 6017LLUC3 34728696 56.99 SGD
Shipped after 2018-05-31
(Greater than normal clearance) C3 40 - 68 High carbon-chromium bearing steel - 1PC 1 6008LLUC3 34728601 17.99 SGD
Shipped after 2018-11-05
(Greater than normal clearance) C3 100 24 150 High carbon-chromium bearing steel - 1PC 1 6020LLUC3 34728714 72.99 SGD
Shipped after 2018-05-31
C3 (it is larger than the common gape) 12 8 28 Carbon chromium shaft bearing steel Double-sided contact rubber seal type 1PC 1 6001LLUC3 34728531 4.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 15 9 32 Carbon chromium shaft bearing steel Double-sided contact rubber seal type 1PC 1 6002LLUC3 34728547 4.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 17 10 35 Carbon chromium shaft bearing steel Double-sided contact rubber seal type 1PC 1 6003LLUC3 34728556 4.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 20 12 42 High carbon chromium bearing steel Double-sided contact rubber seal type 1PC 1 6004LLUC3 34728565 5.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 25 12 47 High carbon chromium bearing steel Double-sided contact rubber seal type 1PC 1 6005LLUC3 34728574 5.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 30 13 55 High carbon chromium bearing steel Double-sided contact rubber seal type 1PC 1 6006LLUC3 34728583 7.99 SGD
Shipped after 2018-05-28
C3 (it is larger than the common gape) 35 14 62 High carbon chromium bearing steel Double-sided contact rubber seal type 1PC 1 6007LLUC3 34728592 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 24
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2018-03-22 11:29:45
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#34728565.
Bearing exchange
5
From Japan
On 2018-01-16 16:42:45
In the genuine part of the manufacturer, the seal was changed to here because the seal was non-contact type.
This review is about item#34728565.
Used for wheelbearing of motorcycle
5
From Japan
On 2017-11-28 22:05:29
It can be used for wheelbearing of bike in particular without problems.
This review is about item#34728565.
Maintenance of the motorcycle
5
From Japan
On 2017-10-13 17:13:24
It is cheaper than genuine products, and the quality is also good. This time it is a repeater.
This review is about item#34728565.
bike
5
From Japan
On 2017-06-10 15:36:30
Always buy at low price so I use it in bulk purchase.
This review is about item#34728556.
When maintenance of the motorcycle
5
From Japan
On 2017-05-01 19:11:24
I think waterproofing and making are all perfect and good products. This product is very good.
This review is about item#34728574.
Used on a motorcycle
3
From Japan
On 2017-04-09 17:47:04
It is cheaper than genuine parts and it is easy to obtain, so I'm satisfied enough.
This review is about item#34728574.
Maintenance of the motorcycle
5
From Japan
On 2017-04-05 15:50:14
It is reliable made by NTN. I used it for the wheelbearing of the motorcycle. It is saved because it is equivalent to genuine products and cheap.
This review is about item#34728583.
Used for Pocketkey
5
From Japan
On 2017-04-02 16:33:39
It was used for crankshaft bearings of Pocketkey and for wheel bearings, but it was able to be used without problems and the rotation became smooth. If you can exchange at this price you'd better exchange it.
This review is about item#34728556.
Used on a motorcycle
3
From Japan
On 2017-03-26 17:56:56
It is planned to be used as a substitute for genuine products. I can not say anything because I have not used it yet, but I am worried because it is a product of NTN.
This review is about item#34728583.

Related Products