Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coupler Socket

Purpose
For high pressure, connectable type during residual pressure
Pressure Resistance (MPa [kgf/cm2])
31.0[316]
Maximum Working Pressure (MPa)
20.6
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Special steel (nickel plated)
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Installation Shape Fluid Weight (g) Dimension H (mm) Dimension Dp (phi mm) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Installation Shape Fluid Weight (g) Dimension H (mm) Dimension Dp (phi mm) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 Rc1/4 17.5 Female thread Hydraulic oil 44 - 20.5 R1/4 1PC 1 2HP-PV 34730954 27.99 SGD
In stock
44 Rc1/2 27.5 Female thread Hydraulic oil 138 - 32 R1/2 1PC 1 4HP-PV 34730972 59.99 SGD
In stock
61 Rc1 36 Female thread Hydraulic oil 360 - 47 R1 1PC 1 8HP-PV 34730997 109.99 SGD
Shipped after 2018-06-29
50 Rc3/4 27.5 Female thread Hydraulic oil 147 - 35 R3/4 1PC 1 6HP-PV 34730981 60.99 SGD
In stock
38 Rc3/8 22.5 Femalethread Hydraulicoil 72 Hex 23 25 R3/8 1PC 1 3HP-PV 34730963 34.99 SGD
In stock
ADD TO CART

Related Products