Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6200Th Unit Contact Seal Shape, Llb) The C3 Clearance

5.00 (12)
Inner Clearance Preload Symbol
C3
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 High carbon-chromium bearing steel 90 30 1PC 1 6218LLBC3 34728906 70.99 SGD
Shipped after 2018-05-31
90 High carbon-chromium bearing steel 50 20 1PC 1 6210LLBC3 34728827 21.99 SGD
In stock
120 High carbon-chromium bearing steel 65 23 1PC 1 6213LLBC3 34728854 34.99 SGD
Shipped after 2018-05-29
125 High carbon-chromium bearing steel 70 24 1PC 1 6214LLBC3 34728863 36.99 SGD
Shipped after 2018-05-30
130 High carbon-chromium bearing steel 75 25 1PC 1 6215LLBC3 34728872 42.99 SGD
Shipped after 2018-05-30
140 High carbon-chromium bearing steel 80 26 1PC 1 6216LLBC3 34728881 48.99 SGD
Shipped after 2018-10-01
150 High carbon-chromium bearing steel 85 28 1PC 1 6217LLBC3 34728897 64.99 SGD
Shipped after 2018-05-30
100 High carbon-chromium bearing steel 55 21 1PC 1 6211LLBC3 34728836 22.99 SGD
Shipped after 2018-05-29
180 High carbon-chromium bearing steel 100 34 1PC 1 6220LLBC3 34728915 94.99 SGD
Shipped after 2018-05-31
110 High carbon-chromium bearing steel 60 22 1PC 1 6212LLBC3 34728845 31.99 SGD
Shipped after 2018-05-29
85 High carbon-chromium bearing steel 45 19 1PC 1 6209LLBC3 34728811 21.99 SGD
In stock
30 High carbon chromium bearing steel 10 9 1PC 1 6200LLBC3 34728723 3.99 SGD
In stock
32 Carbon chromium shaft bearing steel 12 10 1PC 1 6201LLBC3 34728732 3.99 SGD
In stock
35 Carbon chromium shaft bearing steel 15 11 1PC 1 6202LLBC3 34728741 4.99 SGD
In stock
40 Carbon chromium shaft bearing steel 17 12 1PC 1 6203LLBC3 34728757 4.99 SGD
In stock
47 High carbon chromium bearing steel 20 14 1PC 1 6204LLBC3 34728766 5.99 SGD
In stock
52 High carbon chromium bearing steel 25 15 1PC 1 6205LLBC3 34728775 6.99 SGD
In stock
62 Carbon chromium shaft bearing steel 30 16 1PC 1 6206LLBC3 34728784 8.99 SGD
In stock
72 High carbon chromium bearing steel 35 17 1PC 1 6207LLBC3 34728793 11.99 SGD
In stock
80 High carbon chromium bearing steel 40 18 1PC 1 6208LLBC3 34728802 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Used for spindle bearings of high speed covering machine
5
From Japan
On 2018-04-18 13:11:50
Bearings made by NSK were equipped as standard on the covering machine, but they were mounted without any inconvenience or inconvenience. Currently we are running smoothly.
This review is about item#34728723.
Dryer
5
From Japan
On 2018-01-06 06:48:13
It was used for the motor bearings of the Inosho dryer, because it was a rubber seal, it was able to replace the grease and it could be used without problems.
This review is about item#34728723.
Motorcycle Maintenance
5
From Japan
On 2015-07-31 15:37:57
Monotaro sun has handy because it has an unusual looking thing. We will deliver this product as soon as possible, as well as delivering it from the manufacturer's catalog book. I also want to use it.
This review is about item#34728732.
Bike Hub Bearing
5
From Japan
On 2015-07-22 10:20:00
C3 standard which can be used for hub of maker of trust No particular problem. I also want to use it.
This review is about item#34728757.
Motorcycle maintenance
5
From Japan
On 2015-07-16 16:42:16
It's cheap anyway. It is best for C3 clearance bike.
This review is about item#34728732.
Motorcycle repair.
5
From Japan
On 2015-06-12 00:37:17
It is in use for the wheelbearing of the motorcycle. Since the price is about 1/3 of genuine, it can be exchanged in a short span. Performance is also satisfactory.
This review is about item#34728757.
Used in bearing replacement of idle pulley of private car
5
From Japan
On 2014-11-25 15:17:46
I used it as a part replacement work as a bearing of an idle pulley in the accessory part of the engine of a private car. I have used it without any problem. We have heavily loaded and impact loads applied, so we use it with confidence that the interference is large. The price is also cheap. I am very satisfied.
This review is about item#34728757.
For repairing old scooter
5
From Japan
On 2014-07-07 09:30:01
Wherever C3 standard products were difficult to obtain due to local store circumstances, we were very satisfied that we delivered at a convincing price more quickly than your company.
This review is about item#34728757.
Motorcycle maintenance
5
From Japan
On 2014-03-16 16:38:37
Truly made in Japan, it turns smoothly without any resistance. It is a very good evaluation that the C3 clearance lineup that can be used as a wheelbearing of a motorcycle is done.
This review is about item#34728741.
For motorcycle mission
5
From Japan
On 2013-03-22 12:08:41
There was a sense of security at domestic manufacturers. It can be used without problems, we will continue to use it in the future.
This review is about item#34728757.

Related Products