Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6300Th Unit Contact Seal Shape, Llb) The C3 Clearance

5.00 (8)
...see all>
Product Options
ADD TO CART
Material Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High carbon-chromium bearing steel 90 43 190 1PC 1 6318LLBC3 34729107 159.99 SGD
Shipped after 2018-02-26
High carbon-chromium bearing steel 60 31 130 1PC 1 6312LLBC3 34729046 56.99 SGD
In stock
High carbon-chromium bearing steel 75 37 160 1PC 1 6315LLBC3 34729073 92.99 SGD
Shipped after 2018-02-26
High carbon-chromium bearing steel 85 41 180 1PC 1 6317LLBC3 34729091 119.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel 80 39 170 1PC 1 6316LLBC3 34729082 98.99 SGD
Shipped after 2018-02-26
Highcarbon-chromiumbearingsteel 65 33 140 1PC 1 6313LLBC3 34729055 70.99 SGD
Shipped after 2018-02-22
Highcarbon-chromiumbearingsteel 10 11 35 1PC 1 6300LLBC3 34728924 4.99 SGD
In stock
Highcarbon-chromiumbearingsteel 55 29 120 1PC 1 6311LLBC3 34729037 47.99 SGD
Shipped after 2018-02-27
Highcarbon-chromiumbearingsteel 70 35 150 1PC 1 6314LLBC3 34729064 83.99 SGD
Shipped after 2018-02-22
High carbon chromium bearing steel 12 12 37 1PC 1 6301LLBC3 34728933 5.99 SGD
In stock
Carbon chromium shaft bearing steel 15 13 42 1PC 1 6302LLBC3 34728942 5.99 SGD
In stock
High carbon chromium bearing steel 17 14 47 1PC 1 6303LLBC3 34728951 6.99 SGD
In stock
Carbon chromium shaft bearing steel 20 15 52 1PC 1 6304LLBC3 34728967 7.99 SGD
In stock
Carbon chromium shaft bearing steel 25 17 62 1PC 1 6305LLBC3 34728976 9.99 SGD
In stock
High carbon chromium bearing steel 30 19 72 1PC 1 6306LLBC3 34728985 12.99 SGD
In stock
High carbon chromium bearing steel 35 21 80 1PC 1 6307LLBC3 34728994 17.99 SGD
In stock
High carbon chromium bearing steel 40 23 90 1PC 1 6308LLBC3 34729003 27.99 SGD
In stock
Carbon chromium shaft bearing steel 45 25 100 1PC 1 6309LLBC3 34729012 31.99 SGD
In stock
Carbon chromium shaft bearing steel 50 27 110 1PC 1 6310LLBC3 34729021 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2016-12-11 21:53:45
I am thankful that a famous manufacturer's bearings are cheap and can be purchased.
This review is about item#34728924.
Motorcycle hub
5
From Japan
On 2016-08-22 01:49:02
I exchanged it with a motorcycle that got over 70,000 km. The bearings that were attached still moved smoothly, but here (new) was smoother. I think that it is a good product.
This review is about item#34728933.
Maintenance of the motorcycle
5
From Japan
On 2016-06-10 23:39:50
I always use it because the product line is substantial. The price is reasonable, is not it?
This review is about item#34728942.
Car Repair
5
From Japan
On 2016-04-20 23:43:09
cheap
This review is about item#34728951.
Motorcycle repair.
5
From Japan
On 2015-06-12 00:31:01
Price is 3/1 from half price of genuine parts, performance is satisfactory. Since it is a double-sided seal, it is in use by removing the genuine dust seal. For motorcycles with small displacement, it is quite effective in reducing friction loss.
This review is about item#34728942.
Motorcycle maintenance
5
From Japan
On 2014-07-07 14:57:05
I think that it is very much appreciated that you can easily buy the C3 gap as a bike. Since it is a major manufacturer product, quality is no problem.
This review is about item#34728951.
Used for motorcycle wheel
5
From Japan
On 2014-04-06 14:30:34
It is the second purchase. Although I ran 20,000 kilometers from the previous exchanges, there is no feeling of rough feeling in the hand even now and there is not particularly trouble. I am going to replace it in about 20,000 kilometers as the price is cheap.
This review is about item#34728942.
Motorcycle maintenance
5
From Japan
On 2014-03-16 16:38:10
Truly made in Japan, it turns smoothly without any resistance. It is a very good evaluation that the C3 clearance lineup that can be used as a wheelbearing of a motorcycle is done.
This review is about item#34728942.

Related Products