Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6000Th Unit Contact Seal Shape, Llb) The C3 Clearance

5.00 (4)
Inner Clearance Preload Symbol
C3
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 - 90 High carbon-chromium bearing steel   1PC 1 6011LLBC3 34729222 19.99 SGD
Shipped after 2018-01-26
50 - 80 High carbon-chromium bearing steel   1PC 1 6010LLBC3 34729213 15.99 SGD
Shipped after 2018-01-23
80 22 125 High carbon-chromium bearing steel   1PC 1 6016LLBC3 34729274 39.99 SGD
Shipped after 2018-01-29
40 - 68 High carbon-chromium bearing steel   1PC 1 6008LLBC3 34729195 10.99 SGD
Shipped after 2018-01-23
10 8 26 Highcarbon-chromiumbearingsteel   1PC 1 6000LLBC3 34729116 3.99 SGD
Shipped after 2018-01-22
100 24 150 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6020LLBC3 34729301 73.99 SGD
Shipped after 2018-01-26
45 16 75 Highcarbon-chromiumbearingsteel   1PC 1 6009LLBC3 34729204 14.99 SGD
Shipped after 2018-01-23
35 - 62 High carbon-chromium bearing steel   1PC 1 6007LLBC3 34729186 8.99 SGD
Shipped after 2018-01-26
95 24 145 High carbon-chromium bearing steel   1PC 1 6019LLBC3 34729292 63.99 SGD
Shipped after 2018-01-29
60 - 95 High carbon-chromium bearing steel   1PC 1 6012LLBC3 34729231 24.99 SGD
Shipped after 2018-01-29
65 - 100 High carbon-chromium bearing steel   1PC 1 6013LLBC3 34729247 26.99 SGD
Shipped after 2018-01-26
70 20 110 High carbon-chromium bearing steel   1PC 1 6014LLBC3 34729256 31.99 SGD
Shipped after 2018-01-26
75 20 115 High carbon-chromium bearing steel   1PC 1 6015LLBC3 34729265 36.99 SGD
Shipped after 2018-01-26
85 22 130 High carbon-chromium bearing steel   1PC 1 6017LLBC3 34729283 48.99 SGD
Shipped after 2018-01-29
12 8 28 High carbon chromium bearing steel   1PC 1 6001LLBC3 34729125 3.99 SGD
Shipped after 2018-01-22
15 9 32 Carbon chromium shaft bearing steel   1PC 1 6002LLBC3 34729134 4.99 SGD
Shipped after 2018-01-26
17 10 35 High carbon chromium bearing steel   1PC 1 6003LLBC3 34729143 4.99 SGD
Shipped after 2018-01-22
20 12 42 High carbon chromium bearing steel   1PC 1 6004LLBC3 34729152 5.99 SGD
Shipped after 2018-01-22
25 12 47 High carbon chromium bearing steel   1PC 1 6005LLBC3 34729161 5.99 SGD
Shipped after 2018-01-22
30 13 55 Carbon chromium shaft bearing steel   1PC 1 6006LLBC3 34729177 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle.
5
From Japan
On 2017-04-21 00:40:29
Used for the wheel bearing of the motorcycle Although genuine is single-sided seal, this is cheap and high quality with double-sided seal.
This review is about item#34729152.
For motorcycles
5
From Japan
On 2017-01-11 15:04:39
Used for replacing scooter bearings. It was far cheaper than genuine parts.
This review is about item#34729116.
For fixing the rear shaft of ATV
5
From Japan
On 2014-06-12 13:59:09
It is reliable NTN made, coupled with quick dispatch, it was greatly aided by the use of hurry. Although it was used in conjunction with the oil seal that was purchased at the same time, if you purchase with Monotaro san, you are using it for the first time because there is no mistake.
This review is about item#34729177.
Maintenance
5
From Japan
On 2012-05-15 21:03:58
I bought it for the hub bearing of the racing cart. It is grateful to purchase cheaply. Domestically produced bearings can be used with confidence.
This review is about item#34729143.

Related Products