Buy more than* S$200* and get FREE SHIPPING

Key Box

4.00 (6)
Specification
Locking system / cylinder lock
...see all
Product Options
ADD TO CART
Number of Storage Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Storage Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 pieces 138x65x227 0.8 1PC 1 NKB-E01 34732537 43.99 SGD
Shipped after 2017-09-25
20 pieces 168x65x287 1.1 1PC 1 NKB-E02 34732546 56.41 SGD
Shipped after 2017-09-25
30 pieces 200x65x284 1.4 1PC 1 NKB-E03 34732555 65.06 SGD
Shipped after 2017-09-25
40 pieces 223x65x327 1.9 1PC 1 NKB-E04 34732564 72.60 SGD
Shipped after 2017-09-25
70 Pieces 258x65x372 2.5 1PC 1 NKB-E07 34732573 94.49 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
At the hotel key delivery time
4
From Japan
On 2017-03-17 11:11:30
We set the child key at the hotel key handover and handed it to the owner. The lid was magnet type at first, but it seems easy to open and close
This review is about item#34732564.
Organization of locker keys
5
From Japan
On 2016-02-19 09:44:47
It is gathered compactly. I think that the point that can be carried is good.
This review is about item#34732564.
Vehicle spare key storage
2
From Japan
On 2015-12-22 15:22:33
Since the part to be hooked is becoming tight, it is hard to hang it if it is normal. I open it in front and use it, but it is troublesome so much.
This review is about item#34732555.
Keeping the keys of the company's car and heavy machinery
3
From Japan
On 2015-07-01 11:50:51
I thought that it was exactly private, but the voice that it is hard to retrieve because the key interval is narrow. Though there seems to be a thing with key spacing as much as twice, I am not looking for anything like that! The president says that he wants to buy something of this double the number once again and use it one by one. . .
This review is about item#34732564.
Used to deliver keys when on site is completed
5
From Japan
On 2014-10-15 13:38:03
I delivered it in a case rather than handed it apart. I decided on this with the key on the lid. I think that it is good that 10 name tags (key holders) are included. I will use it again if there is opportunity.
This review is about item#34732537.
Since our company is a construction industry, we store various keys of buildings in this key box and deliver them to customers at the completion of the new construction work this time.
5
From Japan
On 2014-07-10 13:24:26
The price is affordable and satisfied enough.
This review is about item#34732537.

Related Products