Buy more than* S$200* and get FREE SHIPPING

Manganese Dry Cell

4.25 (8)
Diameter x Length L (phi mmxmm)
34x61
Voltage (V)
1.5
Operating Temperature Range (deg C)
-10 to +55
Type
D type battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 R20PUOB/1.5V 34732643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Table clock
3
From Japan
On 2016-05-27 08:51:07
Good enough durability
This review is about item#34732643.
Laser light tester
3
From Japan
On 2015-10-29 18:28:22
cheap! You can use without any problems!
This review is about item#34732643.
Battery-powered sprayer
5
From Japan
On 2015-09-03 18:59:12
It was purchased as a power source for battery-powered sprayer. Price is also cheap and very happy.
This review is about item#34732643.
Flashlight, balance
4
From Japan
On 2014-09-25 13:57:35
Since the flashlight and the balance has been used for several vehicles, the battery is required in large quantities. Affordable to use.
This review is about item#34732643.
General things that move in the battery
5
From Japan
On 2014-06-01 20:20:05
Battery is I think that the difficult out the difference in performance, chose in the price-sensitive.
This review is about item#34732643.
Use the deodorant fan
5
From Japan
On 2013-11-25 18:56:24
I think that in the optimal, manganese batteries that power generation amount is less longevity in deodorant fan, this product of low price is sufficient performance.
This review is about item#34732643.
I use the flashlight
4
From Japan
On 2013-10-10 15:24:00
I think that it is not the same as a normal battery
This review is about item#34732643.
Used for maglite
5
From Japan
On 2011-10-13 12:10:27
It is not particularly good or bad compared to other manganese batteries I think that it is very good because the price is cheap
This review is about item#34732643.

Related Products