Buy more than* S$200* and get FREE SHIPPING

Manganese Dry Cell

4.50 (2)
Diameter x Length L (phi mmxmm)
26x50
Voltage (V)
1.5
Operating Temperature Range (deg C)
-10 to +55
Type
C type battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 R14PUOB/1.5V 34732652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use on radio
4
From Japan
On 2014-03-20 15:35:03
Rice cakes are bad more than monotaro batteries. However, it can be said that it is enough because the price is cheap. For use on radio, it may be better than monotaro batteries except on 15% off day.
This review is about item#34732652.
When replacing the battery
5
From Japan
On 2011-01-13 05:51:32
It is OK if you are cheap
This review is about item#34732652.

Related Products