Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Plug Female Thread

Purpose
Low pressure, general-purpose type, mold cooling water inlet fitting
...see all>
Product Options
ADD TO CART
Fluid Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimension T (mm) TRUSCO Part Number Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Socket or Plug 2014 TRUSCO Published Page Valve Structure Opponent Mounting Size Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Dimensions Bp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimension T (mm) TRUSCO Part Number Dimensions C (mm) Maximum Working Pressure (MPa) Material (Seal) Socket or Plug 2014 TRUSCO Published Page Valve Structure Opponent Mounting Size Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Dimensions Bp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water temperature oil 33.5 53 1.5[15] Brass R1/4 169-2275 15 1 Nitrile rubber Plug 1-1282 Mu valve Rc1/4 Male thread 33.5 -20 to +80 6 1PC 1 K02PML 34731417 8.99 SGD
In stock
- - - - - - - - - - - - - - - - - - 1PC 1 K01PML 34731401 8.99 SGD
In stock
Water temperature oil 33.5 71 1.5[15] Brass R3/8 169-2283 15 1 Nitrile rubber Plug 1-1282 Mu valve Rc3/8 Male thread 33.5 -20 to +80 6 1PC 1 K03PML 34731426 9.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products