Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Socket, Mounting Hose

Dimensions Hs (mm)
42.5
Dimensions Ls (mm)
52
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions N (mm)
16.8
Dimension d (phi mm)
18.5
Dimensions C (mm)
21
Dimension D (phi mm)
21
Dimensions A (mm)
29
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions Bs (phi mm) Socket or Plug Valve Structure Installation Shape Fluid Weight (g) Dimensions T (phi mm) Other Side's Hose Size Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Socket or Plug Valve Structure Installation Shape Fluid Weight (g) Dimensions T (phi mm) Other Side's Hose Size Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Socket Yes valve Hose mounting Water and Yutaka-yu 87 12 2013/03/08 12 1PC 1 K03SHL 34731444 23.99 SGD
In stock
4.5 Seo \ socket Valve Yu For hose Water temperature oil 79 - 1/4 8 1PC 1 K02SHL 34731435 23.99 SGD
In stock
ADD TO CART

Related Products