Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Socket

Purpose
Low pressure, general-purpose type, mold cooling water inlet fitting
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions N (mm)
16.8
Dimension d (phi mm)
18.5
Dimension D (phi mm)
21
Dimensions A (mm)
29
Maximum Working Pressure (MPa)
1
Valve Structure
Valve Yu
Installation Shape
For hose
Operating Temperature Range (deg C)
-20 to +180
Fluid
Water temperature oil
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Material (Seal) Socket or Plug Weight (g) Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions C (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Seal) Socket or Plug Weight (g) Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions C (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine rubber Socket 60 41706 12 59 21 7 1PC 1 K03SH FKM 34731462 22.99 SGD
In stock
Fluorine-containing rubber Seo \ socket 52 1/4 8 67 29 5 1PC 1 K02SH FKM 34731453 22.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products