Buy more than* S$200* and get FREE SHIPPING

Mold CUPLA

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Socket or Plug Dimensions C (mm) Valve Structure Weight (g) Installation Shape Fluid Material (Body) Opponent Mounting Size Dimensions Bp (mm) Dimension T (phi mm) Dimensions Hp (mm) Dimension E (phi mm) Material (Seal) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket or Plug Dimensions C (mm) Valve Structure Weight (g) Installation Shape Fluid Material (Body) Opponent Mounting Size Dimensions Bp (mm) Dimension T (phi mm) Dimensions Hp (mm) Dimension E (phi mm) Material (Seal) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug 21.5 Valve Mu 50 Male thread Water / hot oil Brass Rc1/2 13 R1/2 Hexagonal 22 24 Nitrile rubber 46 1PC 1 K4-04PM 34731575 12.78 SGD
Shipped after 2017-12-14
- 17.5 - 16 - - - Rc1/4 9 R1/4 - 15.5 - 36 1pc 1 K3-02PM 34731557 5.64 SGD
Shipped after 2017-12-14
- 17.5 - 25 - - - Rc3/8 9.5 R3/8 - 18.5 - 36 1pc 1 K3-03PM 34731566 5.69 SGD
In stock
ADD TO CART

Related Products