Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, Tube Fitter

5.00 (1)
Dimension T (phi mm)
10.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
19.5
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to +60
Fluid
Air
Material (Body)
Steel (chrome plating), aluminum, brass (nickel plated)
...see all>
Product Options
ADD TO CART
Installation Shape Weight (g) Dimensions T (phi mm) Opponent Tube Size (mm) Dimensions Ls (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Weight (g) Dimensions T (phi mm) Opponent Tube Size (mm) Dimensions Ls (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fitter with tube 46 10.5 6 (outer diameter) 65.5 Socket Yes valve 1PC 1 02SC-6 34731584 16.99 SGD
In stock
Tube Fitter with 50.5 - 8 (outer diameter) 70 Seo \ socket Valve Yu 1PC 1 02SC-8 34731593 19.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for pressurization test
5
From Japan
On 2014-01-30 15:04:23
It can be used without problems. I would like to purchase from here as well next time.
This review is about item#34731584.

Related Products